Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Generac® 7128, 3000 Watts, Open Frame Inverter Generator, Gasoline, Recoil Start, 120V

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Generac® 7128, 3000 Watts, Open Frame Inverter Generator, Gasoline, Recoil Start, 120V

Item #: WB716172

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 739.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Generac® 7128, 3000 Watts, Open Frame Inverter Generator, Gasoline, Recoil Start, 120V

The Generac GP3500iO open frame inverter featuring new, advanced PowerRush™ technology delivers over 50 percent more starting capacity for tools and other motor-driven equipment—so you can do more with less.* Both quieter and lighter, it’s the ideal portable solution for camping, powering your RV essentials or tools.

Features & Benefits:
  • Over 50 percent more starting capacity with new, advanced PowerRush™ technology so you can do more with less*
  • 50 percent quieter for noise sensitive environments**
  • 25 percent lighter, helping reduce fatigue while improving portability**
  • Clean power for sensitive electronics with TruePower*#8482;
  • One simple-to-use dial that integrates start/run/stop functions with PowerDial™
  • Disclaimer - *Increases electrical current upon demand; above rated output when starting electric motors
  • Disclaimer - **Compared to the Generac GP3300


Product Specifications

    • BRANDGenerac®
    • MANUFACTURERS PART NUMBER7128
    • SERIESGP
    • MODELGP3500iO
    • FUEL TYPEGasoline
    • START TYPERecoil
    • RATED WATTS3kW
    • SURGE WATTS3500
    • RATED AMPS25
    • VOLTAGE120
    • OUTLETS5
    • OUTLET TYPE(1) 120V 20A Duplex, (1) 120V 30A Twist Lock, (2) USB
    • FUEL TANK GALLONS2.37
    • FUEL GAUGEYes
    • RUN TIME HOURS8 (1/2 Load)
    • HOUR METERYes
    • AUTOMATIC IDLE CONTROLYes
    • LOW OIL SHUTDOWNYes
    • BATTERY INCLUDEDNo
    • ENGINE TYPEGenerac OHV
    • ENGINE DISPLACEMENT (CC)212
    • CONSTRUCTIONSteel/Plastic Housing
    • WHEELSNo
    • COLOR FINISHOrange/Black
    • CERTIFICATIONS AND LISTINGSEPA, CARB, CSA
    • WARRANTY3 Year Residential, 1 Year Commercial
    • MUFFLERYes
    • DECIBELS (DBA)Not Measured by Manuafacturer
    • LENGTH INCHES19-1/3
    • WIDTH INCHES16-8/9
    • HEIGHT INCHES16-2/5
    • WEIGHT LBS74.3
    • TYPEInverter Generator

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed