Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 2800 Watts, Inverter Generator, Gasoline, Recoil Start, 120V

+

716176_rot
716176_rot
716176_rot
716176_rot
716176_rot
716176_rot
716176_rot
716176_rot
716176_rot
716176_rot
716176_rot
716176_rot
716176_rot
716176_rot
716176_rot
716176_rot

Slide handle for 360° View

Global Industrial™ 2800 Watts, Inverter Generator, Gasoline, Recoil Start, 120V

Item #: WB716176

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Yamaha LUB10W30 YAMALUBE® 10W-30 Oil, 1 Quart-32oz PERFORMANCE ALL-PURPOSE Engine Oil

    $4.07

  • Conntek 20571, 25', 30A, Generator Power/Extension Cord with NEMA L5-30P to L5-30R

    $67.95

  • Global Industrial™ 50 Ft. Outdoor Extension Cord w/ Lighted Plug, 16/3 Ga, 13A, Orange

    $13.00

Price: $649.00

$108.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $649.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Global Industrial™ 2800 Watts, Inverter Generator, Gasoline, Recoil Start, 120V

The Global 2800 Watt Inverter Generator generates up to 3000 surge watts for easily accessible power for emergencies, camp sites, outdoor areas and more. The benefits of an Inverter Generator versus a Portable Generator include lower noise, higher efficiency and cleaner more consistent electricity that reduces the impact on microprocessors.The lightweight compact design and 4 wheels allows you to easily maneuver and store whenever needed. The unit has a 4 Stroke, OHV, Single Cylinder Engine with Forced Air Cooling System and a 2.6 gallon fuel tank which allows it to operate 10 hours at half load and 6.5 hours at full load. This unit is CARB and CSA certified and comes with a 1 year warranty. Oil NOT included.

Outlet types include USB, 12V DC outlet, 1 set of NEMA 5-15R 120V/20A GFCI socket, 1 of 120V L5-30R Twist Lock Outlet.

Control Panel Includes:
  • ON/OFF Switch
  • Choke Knob
  • DC Circuit Protector
  • DC Receptacle
  • USB Port
  • Twist Lock Receptacle
  • Ground Connection
  • GFCI Duplex Receptacle
  • Ground Connection
  • AC Circuit Protector
  • ECO-Throttle Switch
  • Fuel Valve Level
  • Output Indicator Light
  • Overload Indicator Light
  • Oil Indicator Light
  • Digital Hour-Volt Frequency Low Oil Pressure Meter

Safety Features: Air Switch Power-Off Protection when there is Overload, Thermal Overload for DC Output when there is Overload and Low Oil Pressure Alarm if Oil is Below Standard Level

Product Specifications

  • BRANDGlobal Industrial™
  • MANUFACTURERS PART NUMBERIG3600S
  • FUEL TYPEGasoline
  • START TYPERecoil
  • RATED WATTS2.8kW
  • SURGE WATTS3000
  • RATED AMPS23.3
  • VOLTAGE120
  • OUTLETS4
  • OUTLET TYPE(1) 12V DC, (1) 120V 20A Duplex, (1) 120V L5-30R Twist Lock, (1) USB,
  • FUEL TANK GALLONS2.6
  • RUN TIME HOURS10 (1/2 Load) 6.5 (Full Load)
  • ENGINE TYPE4 Stroke, OHV, Single Cylinder w/ Forced Air Cooling System
  • ENGINE DISPLACEMENT (CC)208
  • CERTIFICATIONS AND LISTINGSCARB, CSA
  • DECIBELS (DBA)63 (at 23 ft.)
  • LENGTH INCHES26-2/5
  • WIDTH INCHES17-2/3
  • HEIGHT INCHES22
  • WEIGHT LBS106.8
  • TYPEInverter Generator
  • SPARK PLUG TORQUE1/2-3/4 Turn After Gasket Contacts Base or 15 ft.lb.
  • FREQUENCY60Hz
  • SPARK PLUG GAP0.7-0.8 mm (0.028-0.031 in)
  • USB5V1A
  • PHASESingle
  • RECOMMENDED OILSAE 10W/30
  • OPERATING TEMPERATURE RANGE41-104°F / 5-40°C
  • OIL CAPACITY0.16 Gallons
  • CERTIFICATIONSCARB, CSA Certified
  • HERTZ (HZ)60
  • HORSE POWER7.0
  • SAVINGSEveryday Low Price
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Does this generator output a Pure Sine Wave?

    Question Asked By: Logan, November 26, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, November 27, 2019

      Yes. Inverter generators have pure sine wave output. This is an inverter generator. Perfect for electronics such as computers and TVs. Non-inverter generators can have a lot of harmonic distortion, which can destroy electronics, so be careful.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 2800 Watts, Inverter Generator, Gasoline, Recoil Start, 120V

Global Industrial™ 2800 Watts, Inverter Generator, Gasoline, Recoil Start, 120V

Item #: WB716176

The item above has been added to your shopping list:

List name

Save Item to

Select List

    716176_rot
    716176_rot
    716176_rot
    716176_rot
    716176_rot
    716176_rot
    716176_rot
    716176_rot
    716176_rot
    716176_rot
    716176_rot
    716176_rot
    716176_rot
    716176_rot
    716176_rot
    716176_rot

    Slide handle for 360° View

    Global Industrial™ 2800 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    Global Industrial™ 2800 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    Global Industrial™ 2800 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    Global Industrial™ 2800 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    Global Industrial™ 2800 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    Global Industrial™ 2800 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    Global Industrial™ 2800 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    Global Industrial™ 2800 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    Global Industrial™ 2800 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    Global Industrial™ 2800 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    Global Industrial™ 2800 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    Global Industrial™ 2800 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    Global Industrial™ 2800 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    Global Industrial™ 2800 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    Global Industrial™ 2800 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    Global Industrial™ 2800 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    Global Industrial™ 2800 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    Global Industrial™ 2800 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    Global Industrial™ 2800 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    Global Industrial™ 2800 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    Global Industrial™ 2800 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    Global Industrial™ 2800 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant