YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

+

Lifan Power USA AXQ1-200A-CA, 4000 Watts, Welder/Generator Combo,Gasoline,Electric/Recoil Start,120V

Lifan Power USA AXQ1-200A-CA, 4000 Watts, Welder/Generator Combo,Gasoline,Electric/Recoil Start,120V

Item #: WBB2243139

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • GenTent 10k Running Generator Cover - Universal Kit - Compatible w/ 3000w-10000w Portable Generators

    $205.09

  • Safety Can Type I - Five Gallon Galvanized Steel, 7150100

    $40.95

Price: $1,572.59

$262.10 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,572.59 or save 5% on purchase.

Quantity

Customers Also Viewed

Lifan Power AXQ1-200A-CA, 200A Welder / 4000 Watt Generator Combo, Electric/Recoil Start, CARB

LIFAN Power USA's AXQ1-200-CA is equipped with a 200amp DC Welder and a 4500 Surge AC Watt Generator. This unit is equipped with the Never-Go-Flat Foam Filled Tires and Flip-Up Handle Style Mobility Kit for easy transportation wherever the job calls. This Generator/Welder Combination unit is ideal for the farm, job site, hunting, or any job that requires both electrical power and welding.

Features and Benefits:

  • 15MHP (Maximum Horsepower), 420 cc 4-Stroke OHV Gasoline Engine
  • Recoil & Electric Start
  • Mobility Kit – Never-Go-Flat Foam Filled Wheels & Flip-Up Handle
  • Surge 4500 Watt AC Output
  • Rated 4000 Watt AC Output
  • 1- 120V 30amp AC Twist Lock Receptacle
  • 1 – 12V 8.3amp DC Receptacle
  • 200amp DC Welder
  • 6.5 Gallon Fuel Tank
  • 10 Hour Run Time (@ 50% Load)
  • 75 Decibel Sound Rating at 23ft (7m)
  • Low Oil Engine Shutoff Protection
  • Auto Idle Feature (Power On Demand)
  • Automatic Voltage Regulator
  • Heavy Duty Roll Cage for Maximum Protection
  • EPA Approved
  • CARB Certified


Product Specifications

  • BRANDLifan Power USA
  • MANUFACTURERS PART NUMBERAXQ1-200A-CA
  • SERIESPro Series
  • FUEL TYPEGasoline
  • START TYPEElectric/Recoil
  • RATED WATTS4kW
  • SURGE WATTS4500
  • RATED AMPS30
  • VOLTAGE120
  • OUTLETS2
  • OUTLET TYPE(1) 120V 30A Twist Lock, (1) 12V DC
  • FUEL TANK GALLONS6.5
  • FUEL GAUGEYes
  • RUN TIME HOURS10 (1/2 Load)
  • HOUR METERNo
  • AUTOMATIC IDLE CONTROLYes
  • LOW OIL SHUTDOWNYes
  • BATTERY INCLUDEDNo
  • ENGINE TYPELifan OHV
  • ENGINE DISPLACEMENT (CC)420
  • CONSTRUCTIONSteel
  • WHEELS10" Never Go Flat
  • COLOR FINISHBlack
  • CERTIFICATIONS AND LISTINGSEPA, CARB
  • WARRANTY3 Year Consumer, 1 Year Commercial
  • DC WELDING AMPS50-200
  • MUFFLERYes
  • DECIBELS (DBA)75
  • LENGTH INCHES30
  • WIDTH INCHES23
  • HEIGHT INCHES30
  • WEIGHT LBS210
  • TYPEWelder/Generator Combo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Lifan Power USA AXQ1-200A, 4000 Watts, Welder/Generator Combo, Gasoline, Electric/Recoil Start, 120V

Item #: B1878958

Not Yet Rated

Usually ships in 2 to 5 days

$1,439.59

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lifan Power USA AXQ1-200A-CA, 4000 Watts, Welder/Generator Combo,Gasoline,Electric/Recoil Start,120V

Lifan Power USA AXQ1-200A-CA, 4000 Watts, Welder/Generator Combo,Gasoline,Electric/Recoil Start,120V

Item #: WBB2243139

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lifan Power USA AXQ1-200A-CA, 4000 Watts, Welder/Generator Combo,Gasoline,Electric/Recoil Start,120V
    Lifan Power USA AXQ1-200A-CA, 4000 Watts, Welder/Generator Combo,Gasoline,Electric/Recoil Start,120V
    Lifan Power USA AXQ1-200A-CA, 4000 Watts, Welder/Generator Combo,Gasoline,Electric/Recoil Start,120V
    Lifan Power USA AXQ1-200A-CA, 4000 Watts, Welder/Generator Combo,Gasoline,Electric/Recoil Start,120V
    Lifan Power USA AXQ1-200A-CA, 4000 Watts, Welder/Generator Combo,Gasoline,Electric/Recoil Start,120V
    Lifan Power USA AXQ1-200A-CA, 4000 Watts, Welder/Generator Combo,Gasoline,Electric/Recoil Start,120V
    Lifan Power USA AXQ1-200A-CA, 4000 Watts, Welder/Generator Combo,Gasoline,Electric/Recoil Start,120V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant