Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lifan Power USA ES8100E-CA, 7500 Watts, Portable Generator, Gasoline, Electric/Recoil Start,120/240V

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Lifan Power USA ES8100E-CA, 7500 Watts, Portable Generator, Gasoline, Electric/Recoil Start,120/240V

Item #: WBB2243152

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 716.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lifan Power ES8100E-CA, 7500 Watt, Energy Storm Portable Generator, Gasoline, Electric/Recoil, CARB

LIFAN Power USA’s Energy Storm ES8100E-CA is part of our Energy Storm Portable Generator Line. The unit is CARB Compliant. This quality generator is a perfect fit for the emergencies, homeowners, job sites, special events, parties, or weddings.

Features and Benefits:

  • 13MHP (Maximum Horsepower), 389cc 4-Stroke OHV Gasoline Engine
  • Surge 8100E Watt Output
  • Rated 7500 Watt Output
  • 3 120V/20amp AC Receptacles
  • Recoil & Electric Start
  • 6.5 Gallon Fuel Tank
  • 8 Hour Run Time (@ 50% Load)
  • 75 Decibel Sound Rating at 23ft (7m)
  • Low Oil Engine Shutdown Protection
  • EPA Approved
  • CARB Compliant


Product Specifications

    • BRANDLifan Power USA
    • MANUFACTURERS PART NUMBERES8100E-CA
    • SERIESEnergy Storm
    • FUEL TYPEGasoline
    • START TYPEElectric/Recoil
    • RATED WATTS7500
    • SURGE WATTS8100
    • RATED AMPS62.2
    • VOLTAGE120/240
    • OUTLETS8
    • OUTLET TYPE(3) 120V 20A Duplex, (1) 120V 30A Twist Lock, (1) 120/240V 30A Twist Lock
    • FUEL TANK GALLONS6.5
    • FUEL GAUGEYes
    • RUN TIME HOURS8 (1/2 Load)
    • HOUR METERNo
    • AUTOMATIC IDLE CONTROLYes
    • LOW OIL SHUTDOWNYes
    • BATTERY INCLUDEDNo
    • ENGINE TYPELifan LF190FD-1311 OHV
    • ENGINE DISPLACEMENT (CC)420
    • CONSTRUCTIONSteel
    • WHEELS10" Never Go Flat
    • COLOR FINISHGreen
    • CERTIFICATIONS AND LISTINGSEPA, CARB
    • WARRANTY3 Year Consumer, 1 Year Commercial
    • MUFFLERYes
    • DECIBELS (DBA)75
    • LENGTH INCHES27
    • WIDTH INCHES20
    • HEIGHT INCHES21
    • WEIGHT LBS190
    • TYPEPortable Generator

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!