Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lifan Power USA ESI-4000iER,3800 Watts,Inverter Generator,Gasoline,Electric/Recoil/Remote Start,120V

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Lifan Power USA ESI-4000iER,3800 Watts,Inverter Generator,Gasoline,Electric/Recoil/Remote Start,120V

Item #: WBB2243160

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,051.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lifan Power ESI-4000iER, 3800 Watt, Energy Storm Inverter Generator, Gasoline, Electric/Recoil Start

LIFAN Power USA’s Energy Storm ESI4000iER-EFI is part of our Electronic Fuel Injected (EFI) Digital Inverter Generator Series. The ESI4000iER features Electric Start and Remote Start/Stop Control (remote key fob included), produces “Clean Power” with a Sine Wave Distortion of less than 2%. All of your sensitive audio & video electronics such as laptops, computers, LCD and Plasma televisions, Surround Sound Systems, Sensitive Tools, Video Game Consoles, and Cell Phone Chargers can be powered without the risk of damage. This unit is a perfect fit for Camping, RVing, Tailgating, or General Use around the house.

Features and Benefits:

  • 270cc 4-Stroke OHV Gasoline Engine
  • AC Power Output with a Pure Sine Wave Distortion of 2% or Less
  • Electric Start with Remote Key Fob (included)
  • Recoil / Electric Start
  • Surge 4100Watt Output
  • Rated 3800Watt Output
  • 4 – 120V 20A AC Receptacles
  • 3.5 Gallon Fuel Tank
  • 12 Hour Run Time (@ 50% Load)
  • Low Oil Engine Shutdown Protection
  • Auto Idle Feature (Power On Demand)
  • AC Overload Protection
  • Exhaust Spark Arrestor for Safe and Legal Operation in National Parks
  • Super Quiet – 57 Decibel Sound Rating at 23ft. (7m)


Product Specifications

    • BRANDLifan Power USA
    • MANUFACTURERS PART NUMBERESI-4000iER
    • SERIESEnergy Storm
    • FUEL TYPEGasoline
    • START TYPEElectric/Recoil/Remote
    • RATED WATTS3800
    • SURGE WATTS4100
    • RATED AMPS30
    • VOLTAGE120
    • OUTLETS5
    • OUTLET TYPE(1) 120V 20A Duplex, (1) 120V 30A Twist Lock, (1) 120V 30A RV, (1) 12V DC
    • FUEL TANK GALLONS3.5
    • FUEL GAUGEYes
    • RUN TIME HOURS12 (1/2 Load)
    • HOUR METERYes
    • AUTOMATIC IDLE CONTROLPower On Demand
    • LOW OIL SHUTDOWNYes
    • BATTERY INCLUDEDYes
    • ENGINE TYPEFME 177 OHV - EFI
    • ENGINE DISPLACEMENT (CC)270
    • CONSTRUCTIONSteel/Plastic Housing
    • WHEELS(4) Lock Down Casters
    • COLOR FINISHGreen
    • CERTIFICATIONS AND LISTINGSEPA, CARB, CSA
    • WARRANTY3 Year Consumer, 1 Year Commercial
    • MUFFLERYes
    • DECIBELS (DBA)57
    • LENGTH INCHES23-1/2
    • WIDTH INCHES18-1/2
    • HEIGHT INCHES20-1/2
    • WEIGHT LBS112.5
    • TYPEInverter Generator

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!