YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

+

Lifan Power USA ESI-7000iER,6500 Watts,Inverter Generator,Gasoline,Electric/Recoil/Remote Start,120V

Lifan Power USA ESI-7000iER,6500 Watts,Inverter Generator,Gasoline,Electric/Recoil/Remote Start,120V

Item #: WBB2243161

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • GenTent 10K Running Generator Cover - XKU Kit - Compatible with 3000w+ Inverter Generators

    $205.09

  • Safety Can Type I - Five Gallon Galvanized Steel, 7150100

    $40.95

Price: $1,606.09

$267.68 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,606.09 or save 5% on purchase.

Quantity

Customers Also Viewed

Lifan Power ESI-7000iER, 6500 Watt, Energy Storm Inverter Generator, Gasoline, Electric/Recoil Start

LIFAN Power USA's Energy Storm ESI7000iER-EFI is part of our Electronic Fuel Injected (EFI) Digital Inverter Generator Series. The ESI7000iER features Electric Start and Remote Start/Stop Control (remote key fob included), produces "Clean Power" with a Sine Wave Distortion of less than 2%. All of your sensitive audio & video electronics such as laptops, computers, LCD and Plasma televisions, Surround Sound Systems, Sensitive Tools, Video Game Consoles, and Cell Phone Chargers can be powered without the risk of damage. This unit is a perfect fit for Camping, RVing, Tailgating, or General Use around the house.

Features and Benefits:

  • 389cc 4-Stroke OHV Gasoline Engine
  • AC Power Output with a Pure Sine Wave Distortion of 2% or Less
  • Electric Start with Remote Key Fob (included)
  • Recoil / Electric Start
  • Surge 7000Watt Output
  • Rated 6500Watt Output
  • 4 – 120V 20A AC Receptacles
  • 4.5 Gallon Fuel Tank
  • 12 Hour Run Time (@ 50% Load)
  • Low Oil Engine Shutdown Protection
  • Auto Idle Feature (Power On Demand)
  • AC Overload Protection
  • Exhaust Spark Arrestor for Safe and Legal Operation in National Parks
  • Super Quiet – 59 Decibel Sound Rating at 23ft. (7m)


Product Specifications

  • BRANDLifan Power USA
  • MANUFACTURERS PART NUMBERESI-7000iER
  • SERIESEnergy Storm
  • FUEL TYPEGasoline
  • START TYPEElectric/Recoil/Remote
  • RATED WATTS6.5kW
  • SURGE WATTS7000
  • RATED AMPS48
  • VOLTAGE120
  • OUTLETS5
  • OUTLET TYPE(1) 120V 20A Duplex, (1) 120V 30A Twist Lock, (1) 120V 30A RV, (1) 12V DC
  • FUEL TANK GALLONS4.5
  • FUEL GAUGEYes
  • RUN TIME HOURS12 (1/2 Load)
  • HOUR METERYes
  • AUTOMATIC IDLE CONTROLPower On Demand
  • LOW OIL SHUTDOWNYes
  • BATTERY INCLUDEDYes
  • ENGINE TYPEFME 188 OHV - EFI
  • ENGINE DISPLACEMENT (CC)389
  • CONSTRUCTIONSteel/Plastic
  • WHEELS(4) Lock Down Catsres
  • COLOR FINISHGreen
  • CERTIFICATIONS AND LISTINGSEPA, CARB, CSA
  • WARRANTY3 Year Consumer, 1 Year Commercial
  • MUFFLERYes
  • DECIBELS (DBA)59
  • LENGTH INCHES27
  • WIDTH INCHES20
  • HEIGHT INCHES25
  • WEIGHT LBS181
  • TYPEInverter Generator
  • SAVINGSEveryday Low Price
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Lifan Power USA ESI-4000iER,3800 Watts,Inverter Generator,Gasoline,Electric/Recoil/Remote Start,120V

Item #: B2243160

Not Yet Rated

Usually ships in 2 to 5 days

$1,136.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lifan Power USA ESI-7000iER,6500 Watts,Inverter Generator,Gasoline,Electric/Recoil/Remote Start,120V

Lifan Power USA ESI-7000iER,6500 Watts,Inverter Generator,Gasoline,Electric/Recoil/Remote Start,120V

Item #: WBB2243161

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lifan Power USA ESI-7000iER,6500 Watts,Inverter Generator,Gasoline,Electric/Recoil/Remote Start,120V
    Lifan Power USA ESI-7000iER,6500 Watts,Inverter Generator,Gasoline,Electric/Recoil/Remote Start,120V
    Lifan Power USA ESI-7000iER,6500 Watts,Inverter Generator,Gasoline,Electric/Recoil/Remote Start,120V
    Lifan Power USA ESI-7000iER,6500 Watts,Inverter Generator,Gasoline,Electric/Recoil/Remote Start,120V
    Lifan Power USA ESI-7000iER,6500 Watts,Inverter Generator,Gasoline,Electric/Recoil/Remote Start,120V
    Lifan Power USA ESI-7000iER,6500 Watts,Inverter Generator,Gasoline,Electric/Recoil/Remote Start,120V
    Lifan Power USA ESI-7000iER,6500 Watts,Inverter Generator,Gasoline,Electric/Recoil/Remote Start,120V
    Lifan Power USA ESI-7000iER,6500 Watts,Inverter Generator,Gasoline,Electric/Recoil/Remote Start,120V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant