Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powermate PC0143500, 3500 Watts, Portable Generator, Gasoline, Recoil Start, 120V

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Powermate PC0143500, 3500 Watts, Portable Generator, Gasoline, Recoil Start, 120V

Item #: WBB2227698

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 349.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Powermate PC0143500, CX3500, Portable Generator, 3500W, Gasoline, Recoil Start, EPA/CSA

Trust in the portable power of Powermate’s CX Series generators. Featuring extended run times and sturdy framework for stable mobility, the CX Series are ideal for a variety of occasions like camping, picnics, tailgating and emergency home backup. CX Series generators are easy to power up, and their compact design takes up minimal storage space.

Features:
  • 4375 Starting Watts, 3500 Running Watts
  • Digital multi meter tracks engine runtime for maintenance intervals
  • Powermate OHV engine provides consistent power for multiple applications
  • Low-oil level shutdown automatically safeguards engine from damage
  • Fuel gauge allows user to track gasoline levels
  • Never-flat wheels for easy transportation
  • Covered outlets provide protection and keep debris out
  • Single fold-down, locking handle for easy mobility
  • Ergonomic frame for easy portability
  • RV ready TT-30R outlet

Product Specifications

    • BRANDPowermate
    • MANUFACTURERS PART NUMBERPC0143500
    • SERIESCX
    • MODELCX3500
    • FUEL TYPEGasoline
    • START TYPERecoil
    • RATED WATTS3500
    • SURGE WATTS4375
    • RATED AMPS29.1
    • VOLTAGE120
    • OUTLETS4
    • OUTLET TYPE(1)120V 20A Duplex, (1) 120V 30A Twist Lock, (1)120V 30A RV
    • FUEL TANK GALLONS4.5
    • FUEL GAUGEYes
    • RUN TIME HOURS12.2 (1/2 Load)
    • HOUR METERYes
    • AUTOMATIC IDLE CONTROLYes
    • LOW OIL SHUTDOWNYes
    • BATTERY INCLUDEDNo
    • ENGINE TYPEPowermate OHV
    • ENGINE DISPLACEMENT (CC)208
    • CONSTRUCTIONSteel
    • WHEELS8" Never Flat
    • COLOR FINISHRed/Black
    • CERTIFICATIONS AND LISTINGSEPA, CSA
    • WARRANTY2 Year Residential, 1 Year Commercial
    • MUFFLERYes
    • DECIBELS (DBA)Not Measured by Manuafacturer
    • LENGTH INCHES25.6
    • WIDTH INCHES23.8
    • HEIGHT INCHES21.6
    • WEIGHT LBS108
    • TYPEPortable Generator

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!