YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Pulsar PG2200, 1600 Watts, Portable Generator, Gasoline, Recoil Start, 120V

Pulsar PG2200, 1600 Watts, Portable Generator, Gasoline, Recoil Start, 120V

Item #: WBB2243485

Not Yet Rated

Price: $269.95

Save $13.50 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Pulsar PG2200, 1600 Watt, Portable Generator, Gasoline, Recoil Start

Pulsar PG2200 – 2200 Peak Watt Portable Generator with a 98 CC 3.0 HP, OHV four-cycle gasoline engine. Ideal for hunting, fishing, camping, tailgating and marine applications, this small unit is big on power but small on size. Weighing just57 pounds take it anywhere and use the 120V and 12V outlets for those small jobs where a power cord can't reach. Operating for up to 12 hours at half load with a peak output of 2200 watts and a low noise level of just 66 DB, the PG2200 will give you years of power and freedom regardless of where you are.

Product Specifications

  • BRANDPulsar
  • MANUFACTURERS PART NUMBERPG2200
  • FUEL TYPEGasoline
  • START TYPERecoil
  • RATED WATTS1.6kW
  • SURGE WATTS2200
  • RATED AMPS12
  • VOLTAGE120
  • OUTLETS3
  • OUTLET TYPE(1) 120V 20A Duplex, (1) 12V DC
  • FUEL TANK GALLONS1.5
  • FUEL GAUGEYes
  • RUN TIME HOURS12 (1/2 Load)
  • HOUR METERNo
  • AUTOMATIC IDLE CONTROLNo
  • LOW OIL SHUTDOWNYes
  • BATTERY INCLUDEDNo
  • ENGINE TYPEOHV
  • ENGINE DISPLACEMENT (CC)98
  • CONSTRUCTIONSteel
  • WHEELSNo
  • COLOR FINISHBlack/White
  • CERTIFICATIONS AND LISTINGSEPA
  • WARRANTY2 Year
  • MUFFLERYes
  • DECIBELS (DBA)66
  • LENGTH INCHES18-1/3
  • WIDTH INCHES14
  • HEIGHT INCHES16-1/2
  • WEIGHT LBS60
  • TYPEPortable Generator
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Lifan Power USA ES2000-CA, 1600 Watts, Portable Generator, Gasoline, Recoil Start, 120V

Item #: B2243159

Not Yet Rated

Usually ships in 2 to 5 days

$250.19

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pulsar PG2200, 1600 Watts, Portable Generator, Gasoline, Recoil Start, 120V

Pulsar PG2200, 1600 Watts, Portable Generator, Gasoline, Recoil Start, 120V

Item #: WBB2243485

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant