Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pulsar PG3500M, 3000 Watts, Portable Generator, Gasoline, Recoil Start, 120V

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Pulsar PG3500M, 3000 Watts, Portable Generator, Gasoline, Recoil Start, 120V

Item #: WBB2243482

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 266.95
Product Information
Customer Review
Product Q&A
Accessories
Pulsar PG3500M, 3000 Watt portable Generator, Gasoline, Recoil Start

Pulsar PG3500M – 3500 Peak Watt Portable Gasoline Generator with 208 CC, 7 HP OHV gasoline engine. The PG3500M, incorporates Pulsar’s famous 7 HP dura-life engine that operates at just 67% of capacity when providing total output of up to 3500 peak watts of power. This allows for quieter operation, longer life and better fuel economy for operation up to 15 hours from just 4 gallons of gasoline. While the included mobility kit and dual 120V and 12V outlets will not only will power major appliances and other devices at the same time, its compact size, light weight and mobility kit make it ideal for contractors, camping, cottages and boats…wherever portable power is needed.

Product Specifications

    • BRANDPulsar
    • MANUFACTURERS PART NUMBERPG3500M
    • FUEL TYPEGasoline
    • START TYPERecoil
    • RATED WATTS3000
    • SURGE WATTS3500
    • RATED AMPS21
    • VOLTAGE120
    • OUTLETS3
    • OUTLET TYPE(1) 120V 20A Duplex, (1) 12V DC
    • FUEL TANK GALLONS4
    • FUEL GAUGEYes
    • RUN TIME HOURS15 (1/2 Load)
    • HOUR METERNo
    • AUTOMATIC IDLE CONTROLNo
    • LOW OIL SHUTDOWNYes
    • BATTERY INCLUDEDNo
    • ENGINE TYPEOHV
    • ENGINE DISPLACEMENT (CC)208
    • CONSTRUCTIONSteel
    • WHEELS4" No Flat Tires
    • COLOR FINISHBlack/White
    • CERTIFICATIONS AND LISTINGSEPA
    • WARRANTY2 Year
    • MUFFLERYes
    • DECIBELS (DBA)69
    • LENGTH INCHES23.4
    • WIDTH INCHES17.3
    • HEIGHT INCHES17.9
    • WEIGHT LBS99
    • TYPEPortable Generator

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!