Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pulsar PG5250B, 4250/3850 Watts, Portable Generator, Gasoline/LP, Recoil Start, 120/240V

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Pulsar PG5250B, 4250/3850 Watts, Portable Generator, Gasoline/LP, Recoil Start, 120/240V

Item #: WBB2243486

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 463.95
Product Information
Customer Review
Product Q&A
Accessories
Pulsar PG5250B, 4250 (Gas)/3850 (LP) Watt, Portable Generator, Dual Fuel - Gas/LP, Recoil Start

Pulsar PG5250B – 4500 / 4100 LP Peak Watt, Dual-Fuel Gasoline LP portable, "Switch and Go" utility generator with 208 CC. 7.0 HP OHV engine. When you need the convenience of portability and the power to perform, the Pulsar PG5250B back up generator is a strong candidate for satisfying your power needs. Ideal for outdoor projects, or use away from a power grid such as at the job site, camping, cottages or even on boats along with weather related emergencies at home, this unit will perform on ether gasoline or liquid propane, Add to this features such as a tubular steel frame, mobility kit with no-flat tires and fold-down handle, and 120, 120-240 and 12V outlets and you have an outstanding addition to anyone’s assortment of must-have devices. One 4 gallon tank of gasoline or 20 lb liquid propane tank provides operation for up to 15 hours at half load, while the PG5250B’s unique design reduces noise to just 70 dB. Convenience, portability, dual-fuel, extended operating time and low noise levels makes the Pulsar PG5250B one of the most exciting new products in a long, long time.

Product Specifications

    • BRANDPulsar
    • MANUFACTURERS PART NUMBERPG5250B
    • FUEL TYPEGasoline/LP
    • START TYPERecoil
    • RATED WATTS4250(Gas)/3850(LP)
    • SURGE WATTS5250(Gas)/4750(LP)
    • RATED AMPS27/13.5
    • VOLTAGE120/240
    • OUTLETS4
    • OUTLET TYPE(1) 120V 20A Duplex, (1) 120/240V 30A Twist Lock, (1) 120V 30A RV
    • FUEL TANK GALLONS4 or 20 Lb
    • FUEL GAUGEYes
    • RUN TIME HOURS9.5 (Rated Load)
    • HOUR METERYes
    • AUTOMATIC IDLE CONTROLNo
    • LOW OIL SHUTDOWNYes
    • BATTERY INCLUDEDNo
    • ENGINE TYPEOHV
    • ENGINE DISPLACEMENT (CC)224
    • CONSTRUCTIONSteel
    • WHEELS10" No Flat Tires
    • COLOR FINISHBlack/Blue
    • CERTIFICATIONS AND LISTINGSEPA
    • WARRANTY2 Year
    • MUFFLERYes
    • DECIBELS (DBA)78
    • LENGTH INCHES28
    • WIDTH INCHES19-1/2
    • HEIGHT INCHES19-1/2
    • WEIGHT LBS115
    • TYPEPortable Generator

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!