Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Yamaha EF2000iSHv2, 1600 Watts, Inverter Generator, Gasoline, Recoil Start, 120V, RealTree Camo

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Yamaha EF2000iSHv2, 1600 Watts, Inverter Generator, Gasoline, Recoil Start, 120V, RealTree Camo

Item #: WB702172

Sold By: globalindustrial.com

Available on or around 05/03/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,249.00 Save up to 18%
Price: $ 1,025.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Yamaha EF2000iSHv2 Portable Inverter Generator, 2000 Watt 79cc OHV Gas CARB Compliant RealTree™ Camouflage - NEW MODEL

The EF2000iSHv2 incorporates a completely new controller with advanced programming resulting in improved output characteristics between 1600w-2000w operation ranges. The addition of the new programming allows the EF2000iSHv2 the ability to power a much wider range of applications than the previous generation EF2000iSCH. The EF2000iSHv2 is fitted with Yamaha’s most technologically sophisticated muffler. It’s so quiet that you can have a conversation near one and may not realize it is running. (51.5 dBA to 61 dBA – ¼ rated to rated load). If you need extra juice, a convenient parallel function lets you connect two generators to deliver up to 30 maximum amps. Yamaha’s Oil Watch Warning System helps prevent engine damage. Gasoline petcock lets you shut off the gas to run the carb dry for storage and helps prevent stale gas problems. Yamaha generators have the longest emission engine durability ratings issued by the Environmental Protection Agency and the California Air Resources Board.

Product Features:
  • This model is outfitted with a RealTree™ Camouflage pattern which makes it ideal for the outdoorsman.
  • Light weight & Compact — 2.2 cu.ft. size is easy to store and transport
  • OHV engine with cast iron cylinder liner — Efficient, reliable, powerful providing long life and excellent heat dissipation
  • TwinTechTM capability— Hook up two EF2000iSHv2 or to a EF2000iS for 3600 watts, 30 amps of maximum power (requires accessory cable available at extra cost)
  • New controller with advanced programming - The addition of the new programming allows the EF2000iSHv2 the ability to power a much wider range of applications than previous generation EF2000iSCH.
  • Smart Throttle varies engine speed based on load— Improves fuel economy and reduces noise
  • Inverter system w/ Pulse Width Modulation (PWM) control— Produces a pure sine wave to run products with built-in microcomputers or microcomputer-controlled electric tools
  • Oil Watch Warning system— Prevents engine damage caused by low oil
  • Fuel gauge— See fuel gauge at-a-glance
  • Auto-decompression system— Reduces compression for easier starting
  • Electrical overload breaker— Prevents generator damage in case of overload
  • DC Outlet— 8A 12V outlet for charging batteries (cables included)
  • Rubber vibration isolation feet — For smooth operation and noise reduction
  • 50 state legal— Meets EPA emissions and CARB regulations
  • Factory Warranty— Covers the entire generator for defects in parts and workmanship for three (3) years or (2) years Commercial


  • Available Accessories:

  • Accessory Cover— Added protection, includes a storage pocket for Owner’s manual, tool kit, and battery charging cables
  • Hour Meter/Tachometer— Keep track of running time for service needs
  • Am/WattTM Appliance Load Tester— Gives quick, accurate readout of watts or amps used by 120 volt AC electrical devices

Product Specifications

    • BRANDYamaha
    • MANUFACTURERS PART NUMBEREF2000iSHv2
    • FUEL TYPEGasoline
    • START TYPERecoil
    • RATED WATTS1.6kW
    • SURGE WATTS2000
    • RATED AMPS13.3
    • VOLTAGE120
    • OUTLETS3
    • OUTLET TYPE(1) 120V 20A Duplex, (1) 12V DC
    • FUEL TANK GALLONS1.1
    • FUEL GAUGEYes
    • RUN TIME HOURS10.5 (1/4 Load)
    • HOUR METERNo
    • AUTOMATIC IDLE CONTROLYes
    • LOW OIL SHUTDOWNYes
    • BATTERY INCLUDEDNo
    • ENGINE TYPEOHV, air-cooled, single cylinder, 4-stroke
    • ENGINE DISPLACEMENT (CC)79
    • CONSTRUCTIONSteel/Plastic Housing
    • WHEELSNo
    • COLOR FINISHRealTree™ Camo
    • CERTIFICATIONS AND LISTINGSEPA, CARB
    • WARRANTY3 Year
    • MUFFLERYes
    • DECIBELS (DBA)61
    • LENGTH INCHES19-1/3
    • WIDTH INCHES11
    • HEIGHT INCHES17-8/9
    • WEIGHT LBS44.1
    • TYPEInverter Generator

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How do you add the optional hour meter to my order?

Question Asked By: BigDieselEv , Apache Junction , December 07, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result