take 10% off our everday low prices!

Offer applied at final checkout

+

Yamaha™ EF2000iSv2, 1600 Watts, Inverter Generator, Gasoline, Recoil Start, 120V

Yamaha™ EF2000iSv2, 1600 Watts, Inverter Generator, Gasoline, Recoil Start, 120V

Item #: WB410512

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Yamaha ACCGNCVR2001, Generator Cover for EF2000iS / EF2000iSv2 / EF2000iSH, Black

    $39.95

  • Yamaha 7PBYH5791000, Twin Tech Cable

    $143.95

  • GenTent 10K, ZKI Kit, Extreme Edition, 1000W to 3000W inverter Generators, Grey

    $205.09

Price: $915.00

$152.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $915.00 or save 3% on purchase.

Quantity

Customers Also Viewed

Yamaha™ EF2000iSv2 Portable Inverter Generator, 2000 Watt 79cc OHV 4-Stroke Gas CARB Compliant

The EF2000iSv2 incorporates a completely new controller with advanced programming resulting in improved output characteristics between 1600w-2000w operation ranges. The addition of the new programming allows the EF2000iSv2 the ability to power a much wider range of applications than the previous generation EF2000iS. The EF2000iSv2 is fitted with Yamaha’s most technologically sophisticated muffler. It’s so quiet that you can have a conversation near one and may not realize it is running. (51.5 dBA to 61 dBA – ¼ rated to rated load). If you need extra power, a convenient parallel function lets you connect two generators to deliver up to 30 maximum amps. Yamaha’s Oil Watch Warning System helps prevent engine damage. Gasoline petcock lets you shut off the gas to run the carb dry for storage and helps prevent stale gas problems. Yamaha generators have the longest emission engine durability ratings issued by the Environmental Protection Agency and the California Air Resources Board.

Product Features:
  • Light weight & Compact — 2.2 cu.ft. size is easy to store and transport
  • OHV engine with cast iron cylinder liner — Efficient, reliable, powerful providing long life and excellent heat dissipation
  • TwinTechTM capability— Hook up two EF2000iSv2 or to a EF2000iS for 3600 watts, 30 amps of maximum power (requires accessory cable available at extra cost)
  • New controller with advanced programming - The addition of the new programming allows the EF2000iSv2 the ability to power a much wider range of applications than previous generation EF2000iS.
  • Smart Throttle varies engine speed based on load— Improves fuel economy and reduces noise
  • Inverter system w/ Pulse Width Modulation (PWM) control— Produces a pure sine wave to run products with built-in microcomputers or microcomputer-controlled electric tools
  • Oil Watch Warning system— Prevents engine damage caused by low oil
  • Fuel gauge— See fuel gauge at-a-glance
  • Auto-decompression system— Reduces compression for easier starting
  • Electrical overload breaker— Prevents generator damage in case of overload
  • DC Outlet— 8A 12V outlet for charging batteries (cables included)
  • Rubber vibration isolation feet — For smooth operation and noise reduction
  • 50 state legal— Meets EPA emissions and CARB regulations
  • Factory Warranty— Covers the entire generator for defects in parts and workmanship for three (3) years or (2) years Commercial


  • Available Accessories:

  • Accessory Cover— Added protection, includes a storage pocket for Owner’s manual, tool kit, and battery charging cables
  • Hour Meter/Tachometer— Keep track of running time for service needs
  • Am/WattTM Appliance Load Tester— Gives quick, accurate readout of watts or amps used by 120 volt AC electrical devices

Product Specifications

  • BRANDYamaha™
  • MANUFACTURERS PART NUMBEREF2000iSv2
  • FUEL TYPEGasoline
  • START TYPERecoil
  • RATED WATTS1.6kW
  • SURGE WATTS2000
  • RATED AMPS13.3
  • VOLTAGE120
  • OUTLETS3
  • OUTLET TYPE(1) 120V 20A Duplex, (1) 12V DC
  • FUEL TANK GALLONS1.1
  • FUEL GAUGEYes
  • RUN TIME HOURS10.5 (1/4 Load)
  • HOUR METERNo
  • AUTOMATIC IDLE CONTROLYes
  • LOW OIL SHUTDOWNYes
  • BATTERY INCLUDEDNo
  • ENGINE TYPEOHV, air-cooled, single cylinder, 4-stroke
  • ENGINE DISPLACEMENT (CC)79
  • CONSTRUCTIONSteel/Plastic
  • WHEELSNo
  • COLOR FINISHBlue
  • CERTIFICATIONS AND LISTINGSEPA, CARB
  • WARRANTY3 Year
  • MUFFLERYes
  • DECIBELS (DBA)51.5 to 61
  • LENGTH INCHES19-1/3
  • WIDTH INCHES11
  • HEIGHT INCHES17-8/9
  • WEIGHT LBS44.1
  • TYPEInverter Generator
  • SAVINGSEveryday Low Price
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Yamaha™ EF2000iSv2, 1600 Watts, Inverter Generator, Gasoline, Recoil Start, 120V

Yamaha™ EF2000iSv2, 1600 Watts, Inverter Generator, Gasoline, Recoil Start, 120V

Item #: WB410512

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Yamaha™ EF2000iSv2, 1600 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    Yamaha™ EF2000iSv2, 1600 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    Yamaha™ EF2000iSv2, 1600 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    Yamaha™ EF2000iSv2, 1600 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    Yamaha™ EF2000iSv2, 1600 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    Yamaha™ EF2000iSv2, 1600 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    Yamaha™ EF2000iSv2, 1600 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    Yamaha™ EF2000iSv2, 1600 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    Yamaha™ EF2000iSv2, 1600 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    Yamaha™ EF2000iSv2, 1600 Watts, Inverter Generator, Gasoline, Recoil Start, 120V
    Yamaha™ EF2000iSv2, 1600 Watts, Inverter Generator, Gasoline, Recoil Start, 120V

    Be the first to know about our special deals and events!

    Top