Take 15% off your entire order!

Offer applied at checkout

Yamaha™ EF2200iS, 1800 Watts, Inverter Generator, Gasoline, Recoil Start, 120V

Yamaha™ EF2200iS, 1800 Watts, Inverter Generator, Gasoline, Recoil Start, 120V

Item #: WB717615

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,099.00 up to 5% OFF

Price: $1,049.00

$174.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,049.00 or save 5% on purchase.

Quantity

Yamaha™ EF2200iS, 1800 Watts, Inverter Generator, Gasoline, Recoil Start, 120V

The EF2200iS Inverter Generator boasts a rugged design with a powerful high output Yamaha MZ80 engine. Fitted with Yamaha Quiet Technology. Its quiet operation allows you to have a conversation near one and may not even realize it's running. (57-65dBA). The EF2200iS offers high power, sophisticated quiet technology, rich features and a rugged design. It weighs a mere 55 lbs., and with the tri-handle design is easy to transport. It was built with the RV Camper in mind, incorporating a standard RV outlet as a standard plug meaning no more searching for the right adapter to power your RV. A new design makes moving around the campsite or worksite a breeze with the tri-handle design - designed for two people to easily move the unit. Starting and stopping the unit is simple now with a Yamaha Smart Dial. Long Run Time - The EF2200iS features Smart Throttle, a load sensing rpm control that allows greater fuel efficiency and noise reduction by automatically adjusting engine speeds to match the load. It will run up to 10.5 hours at 1/4 rated load on a tank of gas. LED Illuminated Control Panel makes it easy to check the status of your generator both day and night. The control panel features a multi-function display as well as an illumination light that cascades over the entire control face of the unit for easier low light operation. Integrated into the control panel is a regulated DC socket outlet allowing more devices to easily connect to the generator. In the event of a power overload, the EF2200iS features an Overload Power Reset enabling the device to restore power without shutting the unit down by holding down the reset button for up to three seconds. Features the Yamaha Easy Carburetor Drain that allows you to empty the fuel from the carburetor to help prevent stale fuel problems and prepare the unit for long term storage. A convenient tool-free maintenance panel allows you to access critical engine components for easy service of your unit. Fuel Gauge - allows fuel level to be seen at-a-glance. The Yamaha EF2200iS inverter generator supplies clean, high power output featuring Pulse Width Modulation (PWM) with its inverter system. If you need more power, the EF2200iS has a convenient Twin Tech parallel function allowing you to connect two EF2200iS units together to provide 30 AMPs of rated power.

Product Specifications

  • BRANDYamaha™
  • MANUFACTURERS PART NUMBEREF2200iS
  • FUEL TYPEGasoline
  • START TYPERecoil
  • RATED WATTS1.8kW
  • SURGE WATTS2.2kW
  • RATED AMPS15
  • SURGE AMPS18.3
  • VOLTAGE120
  • OUTLETS4
  • OUTLET TYPE(1) 12V DC, (2) 120V AC 15A, (1) 120V AC 30A
  • FUEL TANK GALLONS1.24
  • FUEL GAUGEYes
  • RUN TIME HOURS10.5 (1/4 Load)
  • HOUR METERYes
  • AUTOMATIC IDLE CONTROLYes
  • BATTERY INCLUDEDNo
  • ENGINE TYPEYamaha 79CC, 4 Stroke, OHV, Air Cooled, Single Cylinder
  • CONSTRUCTIONPlastic.Steel Housing
  • WHEELSNo
  • COLOR FINISHBlue
  • CERTIFICATIONS AND LISTINGSEPA
  • MUFFLERYes
  • DECIBELS (DBA)57-65 dBA
  • LENGTH INCHES21.9
  • WIDTH INCHES11.8
  • HEIGHT INCHES18.5
  • WEIGHT LBS55.2
  • TYPEInverter Generator
  • CONTINUOUS OPERATION - HRS.10.5
  • NOISE LEVEL57-65 dBA
  • DRY WEIGHT - LBS.55.2
  • DC VOLTAGE3 amps @ 12V
  • CAPACITY GALLONS1.24
  • DISPLACEMENT (CC)79
  • OHV ENGINEYes
  • LIMITED WARRANTY YEARS3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Generac® 7128, 3000 Watts, Open Frame Inverter Generator, Gasoline, Recoil Start, 120V

Item #: 716172

Not Yet Rated

Usually ships in 10 to 13 days

$879.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Yamaha™ EF2200iS, 1800 Watts, Inverter Generator, Gasoline, Recoil Start, 120V

Yamaha™ EF2200iS, 1800 Watts, Inverter Generator, Gasoline, Recoil Start, 120V

Item #: WB717615

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant