+

Frequently Purchased Together
Price: $1,629.00
$271.50/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
When you are looking for a hard-working, versatile generator that delivers excellent value, the EF5500D is ideal. The EF5500D offers the Contractor and home back up customer 5500 Rated Watts of power and full time 120/240 dual voltage. Ground Fault Circuit Interruption (GFCI) senses a leak to ground to reduce risk of electric shock. The EF5500D features a rugged design with full roll cage protection for heavy jobs and lifting eye convenient for hoisting and security. Comes standard with wheels and fold-down/locking handles. The new and improved OHV MZ360 engine with a hemispherical head offers efficiency, increased reliability, and quieter operation. Eight hours run time at full load - 13% longer run time than previous model. Digital Hour Meter, Digital Volt Meter displays total run time accumulation for servicing and indicates the voltage output. Yamaha generators have the longest emission engine durability ratings issued by the Environmental Protection Agency and the California Air Resources Board.
Product Features:
Available Accessories:
Wired Remote Kit - Features a 33-foot cord with remote starter switch
Product Features:
- New and improved OHV MZ360 engine with a hemispherical head - Yamaha legendary durability and reliability
- Rugged Wheel kit w/fold-down locking handles - Secure mobility
- Auto-decompression system - Reduces compression for easier starting
- Transistorized ignition provides lean, efficient spark - Maintenance-free and ensures fast, easy starting, reliable operation
- Oil watch warning system - Prevents engine damage, avoids costly repairs and minimizes down time. Provides added peace of mind and enhances long-term durability
- EPA Emission Engine Life Rating - Meets the strictest environmental standards - EPA and CARB
- Fuel gauge - Ability to gauge fuel level without opening cap
- Ground Fault Interrupter (G.F.I.) - If the system senses a leak to "ground," it automatically cuts off power to help prevent injuries
- Tool kit - Makes service easier
- Cast iron cylinder lining - Long engine life, excellent heat dissipation
Available Accessories:
Product Specifications
- BRANDYamaha
- MANUFACTURERS PART NUMBEREF5500D
- FUEL TYPEGasoline
- START TYPERecoil
- RATED WATTS4500
- SURGE WATTS5500
- RATED AMPS36/18.75
- VOLTAGE120/240
- OUTLETS6
- OUTLET TYPE(2) 120V 20A GFCI Duplex, (1) 120V 30A Twist Lock, (1) 120/240V 30A Twist Lock
- FUEL TANK GALLONS6.9
- FUEL GAUGEYes
- RUN TIME HOURS9 (Rated Load)
- HOUR METERYes
- AUTOMATIC IDLE CONTROLYes
- LOW OIL SHUTDOWNYes
- BATTERY INCLUDEDNo
- ENGINE TYPEOHV, MZ360, Hemispherical Head
- ENGINE DISPLACEMENT (CC)358
- CONSTRUCTIONSteel
- WHEELSNever Go Flat
- COLOR FINISHBlue
- CERTIFICATIONS AND LISTINGSEPA, CARB
- WARRANTY3 Year
- MUFFLERYes
- DECIBELS (DBA)74.1
- LENGTH INCHES31-1/2
- WIDTH INCHES28-2/5
- HEIGHT INCHES29-1/9
- WEIGHT LBS221.7
- TYPEPortable Generator
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Yamaha EF7200D, Portable Generator W/ Recoil Start, Gasoline, 7200 Rated Watts
Item #: 702182
Not Yet Rated
Out of stock, expected on or around 01/29/2021
$1,849.00

Yamaha Portable Generator W/ Recoil Start, Gasoline, 4500 Rated Watts
$1629.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A