+

Frequently Purchased Together
Price: $4,299.00
$716.50/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Yamaha EF6300iSDE Portable Inverter Generator, 6300 Watt 357cc OHV Electric Start Gas CARB Compliant
The EF6300iSDE cranks out up to 6300 watts of pure sine wave inverter. With sophisticated capabilities like dual 120-volt and 240- volt power, you can run almost any type of equipment with total confidence. From high-demand equipment such as well pumps, compressors and RV air conditioners to sensitive electronics like high def TVs, satellite receivers and computers. With its electric starting capability, the automatic choke makes for easy starting. Excellent fuel efficiency means a run time of 13.3 hours at a constant 1/4 load on just a single tank of gas. The EF6300iSDE features Noise Block sound reduction system which makes it a very quiet generator for its output; 58-64 decibels. Yamaha generators have the longest emission engine durability ratings issued by the Environmental Protection Agency and the California Air Resources Board.
Product Features:
The EF6300iSDE cranks out up to 6300 watts of pure sine wave inverter. With sophisticated capabilities like dual 120-volt and 240- volt power, you can run almost any type of equipment with total confidence. From high-demand equipment such as well pumps, compressors and RV air conditioners to sensitive electronics like high def TVs, satellite receivers and computers. With its electric starting capability, the automatic choke makes for easy starting. Excellent fuel efficiency means a run time of 13.3 hours at a constant 1/4 load on just a single tank of gas. The EF6300iSDE features Noise Block sound reduction system which makes it a very quiet generator for its output; 58-64 decibels. Yamaha generators have the longest emission engine durability ratings issued by the Environmental Protection Agency and the California Air Resources Board.
Product Features:
- Noise Block, acoustically designed sound reduction system — Very quiet 58-64 decibels
- Smart Throttle — Automatically adjusts engine speed to match power demand, reduces noise, fuel consumption and engine wear
- Dual voltage 120/240 volt — Versatile, operate a variety of 120V and 240V tools and appliances
- Up to 13.3 hours running time — at 1/4 rated load between refueling
- Independent gasoline petcock — Helps reduce carburetor cleaning and repairs by eliminating stale gas in the carburetor
- Electric starter — Effortless starting and ease of operation (battery included)
- Automatic choke — Easy starting even in cold climates
- Inverter system w/ Pulse Width Modulation (PWM) control— Produces a pure sine wave to run products with built-in microcomputers or microcomputer-controlled electric tools
- Oil Watch Warning system— Prevents engine damage caused by low oil
- Power meter — Easy to read meter indicates the amount of power being used and the amount that's available
- Hour meter — Displays the amount of running time accumulated to indicate servicing or refueling interval
- Fuel gauge— See fuel gauge at-a-glance
- Four wheels w/ brake — Easy transport and mobility
- 50 state legal— Meets EPA emissions and CARB regulations
- Factory Warranty— Covers the entire generator for defects in parts and workmanship for three (3) years or (2) years Commercial
- Accessory Cover— Added protection, includes a storage pocket for Owner's manual, tool kit, and battery charging cables
- Am/WattTM Appliance Load Tester— Gives quick, accurate readout of watts or amps used by 120 volt AC electrical devices
Available Accessories:
Product Specifications
- BRANDYamaha
- MANUFACTURERS PART NUMBEREF6300iSDE
- FUEL TYPEGasoline
- START TYPEElectric
- RATED WATTS5500
- SURGE WATTS6300
- RATED AMPS45.8/22.9
- VOLTAGE120/240
- OUTLETS4
- OUTLET TYPE(1) 120V 20A GFCI Duplex, (1) 120V 30A Twist Lock, (1) 120/240V 30A Twist Lock
- FUEL TANK GALLONS4.5
- FUEL GAUGEYes
- RUN TIME HOURS13.3 (1/4 Load)
- HOUR METERYes
- AUTOMATIC IDLE CONTROLYes
- LOW OIL SHUTDOWNYes
- BATTERY INCLUDEDYes
- ENGINE TYPEOHV, air-cooled, single cylinder, 4-stroke
- ENGINE DISPLACEMENT (CC)357
- CONSTRUCTIONSteel/Plastic
- WHEELSNever Go Flat
- COLOR FINISHBlue
- CERTIFICATIONS AND LISTINGSEPA, CARB
- WARRANTY3 Year
- MUFFLERYes
- DECIBELS (DBA)64
- LENGTH INCHES30-2/3
- WIDTH INCHES24-1/3
- HEIGHT INCHES27-1/5
- WEIGHT LBS200
- TYPEInverter Generator
- SAVINGSEveryday Low Price
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Generac® Portable Generator W/ Electric Start, Gasoline, 17500 Rated Watts
Item #: 249479
Not Yet Rated
Free Shipping
Usually ships in 100 to 103 days
$3,499.00

Yamaha Portable Inverter Generator W/ Electric Start, Gasoline, 5500 Watts
$4299.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A