Take 15% off your entire order!

Offer applied at checkout

+

Yamaha EF7200D, 7200 Watts, Portable Generator, Gasoline, Recoil Start, 120/240V

Now with Steel Wheels

Yamaha EF7200D, 7200 Watts, Portable Generator, Gasoline, Recoil Start, 120/240V

Item #: WB702182

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Yamaha LUB10W30 YAMALUBE® 10W-30 Oil, 1 Quart-32oz PERFORMANCE ALL-PURPOSE Engine Oil

    $4.07

  • Global Industrial™ 50 Ft. Outdoor Extension Cord, 14/3 Ga, 15A, Orange

    $20.95

  • Global Industrial™ 100 Ft. Outdoor Extension Cord, 14/3 Ga, 13A, Orange

    $39.95

$1,569.00 up to 1% OFF

Price: $1,549.00

$258.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,549.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Yamaha EF7200D Portable Generator, 7200 Watt 358cc OHV 4-Stroke Gas CARB Compliant

The EF7200D is the economical, full‑featured choice for contractors and serious home backup. The EF7200D offers the Contractor and home back up customer 7200 watts of power and full time 120/240 dual voltage. Ground Fault Circuit Interruption (GFCI) senses a leak to ground to reduce risk of electric shock. The EF7200D features a rugged design with full roll cage protection for heavy jobs and lifting eye convenient for hoisting and security. Comes standard with wheels and fold-down/locking handles. The new and improved OHV MZ360 engine with a hemispherical head offers efficiency, increased reliability, and quieter operation. Eight hours run time at full load – 18% longer run time than previous model. Digital Hour Meter, Digital Volt Meter displays total run time accumulation for servicing and indicates the voltage output. Yamaha generators have the longest emission engine durability ratings issued by the Environmental Protection Agency and the California Air Resources Board.

Product Features:
  • New and improved OHV MZ360 engine with a hemispherical head— Yamaha legendary durability and reliability
  • Rugged Wheel kit w/fold-down locking handles— Secure mobility
  • Auto-decompression system — Reduces compression for easier starting
  • Transistorized ignition provides lean, efficient spark— Maintenance-free and ensures fast, easy starting, reliable operation
  • Oil watch warning system — Prevents engine damage, avoids costly repairs and minimizes down time. Provides added peace of mind and enhances long-term durability
  • EPA Emission Engine Life Rating— Meets the strictest environmental standards - EPA and CARB
  • Fuel gauge — Ability to gauge fuel level without opening cap
  • Ground Fault Interrupter (G.F.I.)— If the system senses a leak to "ground," it automatically cuts off power to help prevent injuries
  • Tool kit — Makes service easier
  • Cast iron cylinder lining — Long engine life, excellent heat dissipation


  • Available Accessories:

  • Wired Remote Kit— Features a 33-foot cord with remote starter switch

Product Specifications

  • BRANDYamaha™
  • MANUFACTURERS PART NUMBEREF7200D
  • FUEL TYPEGasoline
  • START TYPERecoil
  • RATED WATTS6kW
  • SURGE WATTS7200
  • RATED AMPS50/25
  • VOLTAGE120/240
  • OUTLETS6
  • OUTLET TYPE(2) 120V 20A GFCI Duplex, (1) 120V 30A Twist Lock, (1) 120/240V 30A Twist Lock
  • FUEL TANK GALLONS6.9
  • FUEL GAUGEYes
  • RUN TIME HOURS8 (Rated Load)
  • HOUR METERYes
  • AUTOMATIC IDLE CONTROLYes
  • LOW OIL SHUTDOWNYes
  • BATTERY INCLUDEDNo
  • ENGINE TYPEOHV, MZ360, Hemispherical Head
  • ENGINE DISPLACEMENT (CC)358
  • CONSTRUCTIONSteel
  • WHEELSNever Go Flat
  • COLOR FINISHBlue
  • CERTIFICATIONS AND LISTINGSEPA, CARB
  • WARRANTY3 Year
  • MUFFLERYes
  • DECIBELS (DBA)74.5
  • LENGTH INCHES31-1/2
  • WIDTH INCHES28-2/5
  • HEIGHT INCHES29-1/9
  • WEIGHT LBS221.7
  • TYPEPortable Generator
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Yamaha EF7200D, 7200 Watts, Portable Generator, Gasoline, Recoil Start, 120/240V

Yamaha EF7200D, 7200 Watts, Portable Generator, Gasoline, Recoil Start, 120/240V

Item #: WB702182

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Yamaha EF7200D, 7200 Watts, Portable Generator, Gasoline, Recoil Start, 120/240V
    Yamaha EF7200D, 7200 Watts, Portable Generator, Gasoline, Recoil Start, 120/240V
    Yamaha EF7200D, 7200 Watts, Portable Generator, Gasoline, Recoil Start, 120/240V
    Yamaha EF7200D, 7200 Watts, Portable Generator, Gasoline, Recoil Start, 120/240V
    Yamaha EF7200D, 7200 Watts, Portable Generator, Gasoline, Recoil Start, 120/240V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant