Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Now with Steel Wheels

Yamaha EF7200DE, 6000 Watts, Portable Generator, Gasoline, Electric/Recoil Start, 120/240V

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Yamaha EF7200DE, 6000 Watts, Portable Generator, Gasoline, Electric/Recoil Start, 120/240V

Item #: WB702183

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,719.00 Save up to 4%
Price: $ 1,658.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Yamaha EF7200DE Portable Generator, 7200 Watt 358cc OHV Electric Start Gas CARB Compliant

The EF7200DE is the economical, full‑featured choice for contractors and serious home backup. The EF7200DE offers the Contractor and home back up customer 7200 watts of power and full time 120/240 dual voltage. The EF7200DE comes with an electric starter and auto choke for effortless push button starting. Ground Fault Circuit Interruption (GFCI) senses a leak to ground to reduce risk of electric shock. The EF7200DE features a rugged design with full roll cage protection for heavy jobs and lifting eye convenient for hoisting and security. Comes standard with wheels and fold-down/locking handles. The new and improved OHV MZ360 engine with a hemispherical head offers efficiency, increased reliability, and quieter operation. Eight hours run time at full load – 18% longer run time than previous model. Digital Hour Meter, Digital Volt Meter displays total run time accumulation for servicing and indicates the voltage output. Yamaha generators have the longest emission engine durability ratings issued by the Environmental Protection Agency and the California Air Resources Board.

Product Features:
  • New and improved OHV MZ360 engine with a hemispherical head— Yamaha legendary durability and reliability
  • Electric start — electric starter and auto choke for effortless push button starting (battery included).
  • Rugged Wheel kit w/fold-down locking handles— Secure mobility
  • Auto-decompression system — Reduces compression for easier starting
  • Transistorized ignition provides lean, efficient spark— Maintenance-free and ensures fast, easy starting, reliable operation
  • Oil watch warning system — Prevents engine damage, avoids costly repairs and minimizes down time. Provides added peace of mind and enhances long-term durability
  • EPA Emission Engine Life Rating— Meets the strictest environmental standards - EPA and CARB
  • Fuel gauge — Ability to gauge fuel level without opening cap
  • Ground Fault Interrupter (G.F.I.)— If the system senses a leak to "ground," it automatically cuts off power to help prevent injuries
  • Tool kit — Makes service easier
  • Cast iron cylinder lining — Long engine life, excellent heat dissipation


  • Available Accessories:

  • Wired Remote Kit— Features a 33-foot cord with remote starter switch

Product Specifications

    • BRANDYamaha
    • MANUFACTURERS PART NUMBEREF7200DE
    • FUEL TYPEGasoline
    • START TYPEElectric/Recoil
    • RATED WATTS6kW
    • SURGE WATTS7200
    • RATED AMPS50/25
    • VOLTAGE120/240
    • OUTLETS6
    • OUTLET TYPE(2) 120V 20A GFCI Duplex, (1) 120V 30A Twist Lock, (1) 120/240V 30A Twist Lock
    • FUEL TANK GALLONS6.9
    • FUEL GAUGEYes
    • RUN TIME HOURS8 (Rated Load)
    • HOUR METERYes
    • AUTOMATIC IDLE CONTROLYes
    • LOW OIL SHUTDOWNYes
    • BATTERY INCLUDEDYes
    • ENGINE TYPEOHV, MZ360, Hemispherical Head
    • ENGINE DISPLACEMENT (CC)358
    • CONSTRUCTIONSteel
    • WHEELSNever Go Flat
    • COLOR FINISHBlue
    • CERTIFICATIONS AND LISTINGSEPA, CARB
    • WARRANTY3 Year
    • MUFFLERYes
    • DECIBELS (DBA)74.5
    • LENGTH INCHES31-1/2
    • WIDTH INCHES28-2/5
    • HEIGHT INCHES29-1/9
    • WEIGHT LBS245.7
    • TYPEPortable Generator

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed