Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Goal Zero 23000, 300 Watts, Solar Generator, Solar, AC, Car, 120V
See all 7 items in product family

Goal Zero 23000, 300 Watts, Solar Generator, Solar, AC, Car, 120V

Item #: WBB1821384

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 449.95
Product Information
Customer Review
Product Q&A
Goal Zero Yeti 400 Solar Generator, 23000

Quiet, portable power for base camps, cabins and unexpected outages. The Goal Zero Yeti 400 Solar Generator allows you to live life off the grid, camp in luxury, or power through an outage without the noise and fumes of traditional back-up generators.

  • Charge Time: Wall Charger (72W): 5 hours; Car Charger (30W): 13 hours; Boulder 30 Solar Panel: 26-52 Hours
  • Runs for hundreds of cycles
  • Shelf Life: Keep plugged in, or charge every 3-6 months
  • Management System: Charging and low-battery protection built-in
  • Ports/Recharger Ports: USB port (output): 5V, up to 2.1A (10W max), regulated; 6mm port (output, 6mm, green, hexagon): 12V, up to 10A (120W max); 12V car port (output): 12V, up to 10A (120W max); AC inverter US (output, 60Hz, pure sine wave): 110V, 2.6A (300W continuous, 600W surge max); Power Pole Chaining port: 12V, up to 33A (400W max); charging port (input, 8mm, blue, circle):14-29V, up to 10A (120W max)
  • be chained to other Goal Zero panels
  • Optimal Storage/Usage Temperature: 32-104 °F (0-40 °C)
  • Peak Capacity: 396Wh (12V, 33Ah)




Product Specifications

    • BRANDGoal Zero
    • MANUFACTURERS PART NUMBER23000
    • FUEL TYPESolar, AC, Car
    • RATED WATTS300
    • SURGE WATTS600
    • RATED AMPS2.6
    • VOLTAGE120
    • OUTLETS7
    • OUTLET TYPE(2) 120V 15A Receptacle, (2) USB, (3) 12V DC Ports
    • BATTERY INCLUDEDYes
    • CONSTRUCTIONPlastic
    • WHEELSNo
    • COLOR FINISHBlack/Silver
    • CERTIFICATIONS AND LISTINGSCE, FCC, RoHS
    • WARRANTY1 Year
    • BATTERY TYPEAGM Lead-Acid
    • DESCRIPTIONYeti 400 Solar Generator
    • LENGTH INCHES10.25
    • WIDTH INCHES8
    • HEIGHT INCHES8
    • WEIGHT LBS29
    • TYPESolar Generator

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!