Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Briggs & Stratton®, 10kW Standby Generator, 150 Amp Symphony II Switch, 40481

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Briggs & Stratton®, 10kW Standby Generator, 150 Amp Symphony II Switch, 40481

Item #: WBB2303687

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,199.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Briggs & Stratton®, 10kW Standby Generator, 150 Amp Symphony II Switch, 40481

The 10 kW standby generator system provides your family with peace of mind during a power outage with a smaller, sleeker generator. The 10 kW system is designed to provide you peace of mind knowing your home is protected with trusted power. Backed by a 5-year parts, labor, and travel warranty, this generator puts your mind at ease knowing you have invested in a quality brand.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDBriggs & Stratton®
    • MANUFACTURERS PART NUMBER40481
    • FUEL TYPELiquid Propane/Natural Gas
    • RATED WATTS10kW
    • VOLTAGE120/240
    • ENGINE TYPEVanguard™
    • ENGINE DISPLACEMENT (CC)570
    • CONSTRUCTIONGalvanized Steel, Corrosion Resistant Paint
    • COLOR FINISHGray
    • CERTIFICATIONS AND LISTINGSCARB Compliant, cUL, UL, EPA Certified Fuel System
    • DESCRIPTION10kW Standby Generator w/150 Amp Symphony II Switch
    • LENGTH INCHES28
    • WIDTH INCHES26.1
    • HEIGHT INCHES35.1
    • WEIGHT LBS272
    • TYPEVertical Air-Cooled
    • ALTERNATOR TYPEBrushed
    • INCLUDES150 amp Whole House Automatic Transfer Switch
    • RUNNING AMPS LP/NG41.7/37.5
    • FUEL CONSUMPTION (1/2 LOAD)125 ft/hr NG
    • FUEL CONSUMPTION (FULL LOAD)211 ft/hr NG
    • RECOMMENDED ATSIncluded
    • OPERATIONFully Automatic
    • RUNNING WATTS (LP)10,000
    • RUNNING WATTS (NG)9,000
    • DIAGNOSTIC ALERTSYes
    • REBATENo
    • CYLINDERS2
    • WEEKLY EXERCISERYes
    • TRANSFER SWITCH150 Amp
    • WATTAGE10,000
    • LIMITED WARRANTY YEARS5 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!