GenTent 10K, ZKI Kit, Extreme Edition, 1000W to 3000W inverter Generators, Grey

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

GenTent 10K, ZKI Kit, Extreme Edition, 1000W to 3000W inverter Generators, Grey

Item #: WBB2220295

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $239.99 Save up to 17%
Price: $ 199.99

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
GenTent GT10KZKIGB, 10k Stormbracer w/ XKI Rain/Wet Weather Safety Canopy for Inverter Generators up to 3000W, Grey, Made in USA

10k Stormbracer® Edition w/ XKi™ For Inverters up to 3000W
  • Allows you to safely run your inverter generator in wet weather
Keeps The "Portability" In Your Portable Generator
  • Maintains portable generator's natural cooling air flow
GenTent XKi™ Ratchet Strapping System w/ 1" Kevlar® Webbing
  • Securely holds extendable/adjustable corner section arms in place
  • Feet on arms constructed of high quality EPDM grommets
Provides A Pleasing Finished Look To Your Portable Generator
  • Withstands winds up to 70mph and snow up to 18"
Fits Fully-Enclosed Inverter Generators or Portable Generators
  • Minimum total area (2*L + 2*W) of 76" up to 112"
Compatibility
  • Inverter generators 1000W up to 3000W in size
Includes:
  • (4) XKi™ Complete Corner Strapping System w/ 1" Kevlar® Webbing
  • (2) Outlet Protection Skirts (Long/Short)
  • Fiberglass Frame
  • Marine Grade Cover
  • Setup Instruction/Product Safety Manual
Made In The USA - 3-Year Warranty

Product Specifications

    • BRANDGenTent Safety Canopies
    • MANUFACTURERS PART NUMBERGT10KZKIGB
    • RATED WATTS1kW to 3kW
    • COLOR FINISHGrey
    • WARRANTY3 Years
    • DESCRIPTION10k Stormbracer Safety Canopy for Inverter Generator upto 3000W,Grey,Made in USA
    • INCLUDESStrapping System, Outlet Protection Skirts, Fiberglass Frame, Cover, IOM Manual
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed