discount codeFree shipping over 300

Applied at checkout

Hubbell EV2DI LED Compact White Emergency Unit, 1W LED Heads, Self-Diagnostics

Hubbell EV2DI LED Compact White Emergency Unit, 1W LED Heads, Self-Diagnostics

Item #: WBB2199473

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$144.40 up to 18% OFF

Price: $118.95

Save $3.57 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Hubbell EV2DI LED Compact White Emergency Unit, 1W LED Heads, Self-Diagnostics

Designed for fast wall mount installation & reliable service, Flame-rated UV stable thermoplastic housing w/ lightly textured white finish, Integral LED lamp-heads are fully adjustable, Provides 90 minutes of emergency lighting, Includes nickel metal hydride (NiMH) battery, 120-277V, Damp location listed, Includes Spectron self-diagnostic option

Product Specifications

  • AVG. LIFE HOURS80000
  • BRANDHubbell Lighting - Dual-Lite
  • MANUFACTURERS PART NUMBEREV2DI
  • PACKAGE QUANTITY1
  • VOLTS120-277
  • WATTS1.45
  • TYPEIndoor LED Emergency Light
  • UL RATINGUL924 Damp Listed
  • WIDTH INCHES8.5
  • DESCRIPTIONHubbell EV2DI LED Compact White Emergency Unit, 1W LED Heads, Self-Diagnostics
  • SELF DIAGNOSTICSYes
  • HOUSING MATERIALThermoplastic
  • COLOR FINISHWhite
  • HEIGHT INCHES2.25
  • WEIGHT LBS2
  • LAMP INCLUDEDYes
  • DEPTH INCHES5
  • WARRANTY5 year
  • BATTERY INCLUDEDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hubbell EV2DI LED Compact White Emergency Unit, 1W LED Heads, Self-Diagnostics

Hubbell EV2DI LED Compact White Emergency Unit, 1W LED Heads, Self-Diagnostics

Item #: WBB2199473

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top