Lithonia ELM2 LED HO M12 LED Emergency Light w/ High Output Ni-Cad Battery
See all 36 items in product family

Lithonia ELM2 LED HO M12 LED Emergency Light w/ High Output Ni-Cad Battery

Item #: WBB547702

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $69.95 ea.
3-11 $67.95 ea.
12+ $65.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
LED Emergency Light w/ High Output Ni-Cad Battery

Intended Use:
Provides a minimum of 90 minutes of illumination for the rated wattage upon loss of AC power. Ideal for applications requiring attractive unit equipment with quick installation.

Listings:
UL Listed. Meets UL924. NOM Certified (see Options).

Construction:
White, compact, low-profile contemporary design with high-impact thermoplastic housing that is impact-resistant, corrosion-proof and UV-stable to resist discoloration from artificial light sources or sunlight. Two LED lamp heads with 12 series-parallel white LEDs each, provide redundant light sources to ensure emergency lighting performance. The typical life of the LED lamp is 10 years. Battery Sealed, maintenance-free nickel-cadmium battery delivers 90 minute capacity to emergency lamps. Two-state constant-current charge maximizes battery life and automatically recharges after battery discharge. Low-voltage disconnect prevents excessively deep discharge that can permanently damage the battery. Unit includes high-output battery to power both local and optional LED remote lamp heads simultaneously. Dual-voltage input capability (120/277V). Edge connectors on printed circuit board ensure long-term durability. Unique track-and-swivel design permits full range of lamp head adjustment (ELM2). Universal J-box mounting pattern. Tool-less access for maintenance. Flexible conduit entry provision on top of the unit. Quick-Mount® snap-together construction permits installation in three easy steps in less than three minutes. Wall or ceiling mounted.

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • MANUFACTURERS PART NUMBERELM2 LED HO M12
    • WATTS3 w/optional 6W Remote Capacity
    • TYPEEmergency Light- Adj. Optics
    • DEPTH INCHES3.63
    • VOLTAGE3.6
    • SERIESELM2 LED HO
    • PRODUCT GROUPEmergency
    • HEIGHT INCHES4.25
    • LAMP TYPELED 1.5W
    • OPTIONSHigh-output ni-cad battery for 6W remote capacity
    • FAMILYELM-ELM2
    • COLOR FINISHWhite
    • CI CODE183NLN
    • DESCRIPTIONQuantum® Thermoplastic Quick-Mount® Units
    • WEIGHT LBS1.5
    • WIDTH INCHES10.25
    • LAMPS QUANTITY2

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

It's very bright and compact

Your review: I don't have any cons

Is this review helpful?

So far so good.

Your review: We bought these in hopes of saving time and money down the road with maintaning the light. Being l.e.d. they should not require bulb changes and the batterie should last longer. Operation and light coverage seems on par with the standard light even a little brighter.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!