Lithonia ELM2 LED M12 LED Emergency Light w/ Ni-Cad Battery

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Lithonia ELM2 LED M12 LED Emergency Light w/ Ni-Cad Battery

Item #: WBB547674

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 43.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LED Emergency Light w/ Ni-Cad Battery

Intended Use:
Provides a minimum of 90 minutes of illumination for the rated wattage upon loss of AC power. Ideal for applications requiring attractive unit equipment with quick installation.

Listings:
UL Listed. Meets UL924. NOM Certified (see Options).

Construction:
White, compact, low-profile contemporary design. Engineering-grade thermoplastic housing is impact-resistant, scratch-resistant and corrosion-proof. UL94V-O flame rating. UV-stable resin resists discoloration from natural and man-made light sources. Sealed, maintenance-free nickel-cadmium battery delivers 90 minute capacity to emergency lamps. Two-state constant-current charge maximizes battery life and automatically recharges after battery discharge. Low-voltage disconnect prevents excessively deep discharge that can permanently damage the battery.

Optics:
Two LED lamp heads with 12 series-parallel white LEDs each, provide redundant light sources to ensure emergency lighting performance. Typical LED lamp life is 10 years.

Battery:
Sealed, maintenance-free nickel-cadmium battery delivers 90 minute capacity to emergency lamps. Two-state constant-current charge maximizes battery life and automatically recharges after battery discharge. Low-voltage disconnect prevents excessively deep discharge that can permanently damage the battery.

Electrical:
Dual-voltage input capability (120/277V). Edge connector on printed circuit board ensures long-term durability. Current-limiting charger maximizes battery life and minimizes energy consumption. Provides low operating costs. Short-circuit protection — current-limiting charger circuitry protects printed circuit board from shorts. Thermal compensation adjusts charger output to provide optimum charge voltage relative to ambient temperature. Regulated charge voltage maintains constant-charge voltage over a wide range of line voltages. Prevents over/ undercharging that shortens battery life and reduces capacity. Filtered charger input minimizes charge voltage ripple and extends battery life. AC/LVD reset allows battery connection before AC power is applied and prevents battery damage from deep discharge.

Mounting:
Universal J-box mounting pattern. Tool-less access for maintenance. Flexible conduit entry provision on top of the unit. Quick-Mount® snap-together construction permits installation in three easy steps in less than three minutes. Wall or ceiling mounted.

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • MANUFACTURERS PART NUMBERELM2 LED M12
    • WATTS1.5
    • TYPEEmergency Light- Adj. Optics
    • DEPTH INCHES2.75
    • VOLTAGE3.6
    • SERIESELM2 LED
    • PRODUCT GROUPEmergency
    • HEIGHT INCHES4.25
    • LAMP TYPELED 1.5W
    • FAMILYELM-ELM2
    • COLOR FINISHWhite
    • CI CODE155XNW
    • DESCRIPTIONQuantum® Thermoplastic Quick-Mount® Units
    • WEIGHT LBS1.5
    • WIDTH INCHES10.25
    • LAMPS QUANTITY2
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

lithonia elm2 led emergency light

Your review: great em fixture for the price easy to install.

Pros: cost and light is got a great illumination

Cons: cheap plastic =when you try to take battery out

Is this review helpful?

Does the job

Your review: We have a large plant and a lot of emergency lights. So we have a big disposal problem with the lead acid batteries. I was looking for an alternative. These will fit the bill. I still have to dispose of the Ni-Cad with a service but the size means less frequently. Since these have only been in service less than month I am uncertain about when the batteries will fail the monthly tests we perform.

Pros: Look good. Function well. No lead Acid batteries.

Cons: I have a lot of the Lithonia lights and had hoped that the base was the same. As that would make the change out very simple that was not the case. Different bases.

Is this review helpful?

Love the Lithonia Product

Your review: This was a very inexpensive price for Lithonia Lighting product. It was easy to install.

Pros: Easy to install well constructed Lithonia name

Cons: n/a

Is this review helpful?

Great

Your review: Perfect for our need

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed