
Customers Also Viewed
Product Information
Customer Review
Product Q&A
AJC® Douglas Guardian DG127F 12V 7Ah Emergency Light Battery
Features:
Features:
- AJC® Brand replacement compatible with a Douglas Guardian DG127F Emergency Light Battery
- Voltage: 12V (12 Volts)
- Capacity: 7Ah (7000mAh)
- Terminals: F1
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 5.9 inches
- Width: 2.6 inches
- Height: 3.7 inches
- Total Height with Terminals: 3.9 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Warranty: 12 Months
Product Specifications
- BRANDAJC® Battery
- MANUFACTURERS PART NUMBERGuardian DG127F
- PACKAGE QUANTITY1
- TYPESealed Lead Acid (AGM) (VRLA)
- DISTRIBUTOR PART NUMBERAJC-D7S-V-0-177385
- WIDTH INCHES2.6
- TERMINALSF1
- HEIGHT INCHES3.7
- FOR USE WITHDouglas
- WEIGHT LBS4.5
- AMPS7
- LIMITED WARRANTY1 Year
- VOLTAGE12
- LENGTH INCHES5.9
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
AJC® Douglas Guardian DG12-7F 12V 7Ah Emergency Light Battery
Item #: B2157743
Not Yet Rated
Free Shipping
Usually ships in 1 to 4 days
$29.95

AJC® Douglas Guardian DG127F 12V 7Ah Emergency Light Battery
$29.95
- Product Information
- Customer Review
- Product Q&A