Take 15% off your entire order!

Offer applied at checkout

AJC® Lightalarms 2DM3 6V 4.5Ah Emergency Light Battery

AJC® Lightalarms 2DM3 6V 4.5Ah Emergency Light Battery

Item #: WBB1730930

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.75

Save $0.94 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® Lightalarms 2DM3 6V 4.5Ah Emergency Light Battery

Features:

    • AJC® Brand replacement compatible with a Lightalarms 2DM3 Emergency Light Battery
    • Voltage: 6 (6 Volts)
    • Capacity: 4.5Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 2.8 inches
    • Width: 1.91 inches
    • Height: 4 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Lightalarms.

Product Specifications

  • BRANDAJC® Battery
  • MANUFACTURERS PART NUMBER2DM3
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid (AGM) (VRLA)
  • WIDTH INCHES1.9
  • TERMINALSF1
  • HEIGHT INCHES4
  • FOR USE WITHLightalarms
  • WEIGHT LBS1.7
  • AMPS4.5
  • LIMITED WARRANTY1 Year
  • VOLTAGE6
  • LENGTH INCHES2.8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC® LightAlarms 2DM-3 6V 4.5Ah Emergency Light Battery

Item #: B1730962

Not Yet Rated

Usually ships in 1 to 4 days

$18.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Lightalarms 2DM3 6V 4.5Ah Emergency Light Battery

AJC® Lightalarms 2DM3 6V 4.5Ah Emergency Light Battery

Item #: WBB1730930

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant