Take 15% off your entire order!

Offer applied at checkout

AJC® Portalac GS TEV12180 12V 18Ah Emergency Light Battery

AJC® Portalac GS TEV12180 12V 18Ah Emergency Light Battery

Item #: WBB1734425

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$103.99 up to 49% OFF

Price: $52.95

Save $2.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® Portalac GS TEV12180 12V 18Ah Emergency Light Battery

Features:

    • AJC® Brand replacement compatible with a Portalac GS TEV12180 Emergency Light Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 18Ah
    • Terminals: NB
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 7.1 inches
    • Width: 3.11 inches
    • Height: 6.6 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Portalac.

Product Specifications

  • BRANDAJC® Battery
  • MANUFACTURERS PART NUMBERGS TEV12180
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid (AGM) (VRLA)
  • WIDTH INCHES3.1
  • TERMINALSNB
  • HEIGHT INCHES6.6
  • FOR USE WITHPortalac
  • WEIGHT LBS10.9
  • AMPS18
  • LIMITED WARRANTY1 Year
  • VOLTAGE12
  • LENGTH INCHES7.1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC® GS Portalac TEV12180 12V 18Ah Emergency Light Battery

Item #: B1733930

Not Yet Rated

Usually ships in 1 to 4 days

$52.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Portalac GS TEV12180 12V 18Ah Emergency Light Battery

AJC® Portalac GS TEV12180 12V 18Ah Emergency Light Battery

Item #: WBB1734425

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant