Take 15% off your entire order!

Offer applied at checkout

AJC® Sure-Lites 026117 6V 4.5Ah Emergency Light Battery

AJC® Sure-Lites 026117 6V 4.5Ah Emergency Light Battery

Item #: WBB2157978

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.75

Save $0.94 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® Sure-Lites 026-117SP 3WDE4 6V 4.5Ah Emergency Light Battery

AJC® Sure-Lites 026-117SP 3WDE4 6V 4.5Ah Emergency Light Battery

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

AJC®  Ritar RT645  Sealed Lead Acid - AGM - VRLA Battery

AJC® Ritar RT645 Sealed Lead Acid - AGM - VRLA Battery

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

AJC® Sure-Lites SL26-45 6V 7Ah Emergency Light Battery

AJC® Sure-Lites SL26-45 6V 7Ah Emergency Light Battery

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

AJC® Lithonia ELB06042 6V 4.5Ah Emergency Light Battery

AJC® Lithonia ELB06042 6V 4.5Ah Emergency Light Battery

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

AJC® Sanshui JL3-XM-4 6V 4.5Ah Emergency Light Battery

AJC® Sanshui JL3-XM-4 6V 4.5Ah Emergency Light Battery

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

AJC® Hubbell 0120255 6V 4.5Ah Emergency Light Battery

AJC® Hubbell 0120255 6V 4.5Ah Emergency Light Battery

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

AJC® Interstate SEC0905 SLA Rechargable 6V 4.5Ah Emergency Light Battery

AJC® Interstate SEC0905 SLA Rechargable 6V 4.5Ah Emergency Light Battery

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

AJC® Sure-Lites 026117 6V 4.5Ah Emergency Light Battery

Features:

  • AJC® Brand replacement compatible with a Sure-Lites 026117 Emergency Light Battery
  • Voltage: 6V (6 Volts)
  • Capacity: 4.5Ah (4500mAh)
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 2.8 inches
  • Width: 1.9 inches
  • Height: 4 inches
  • Total Height with Terminals: 4.1 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

  • BRANDAJC® Battery
  • MANUFACTURERS PART NUMBER026117
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid (AGM) (VRLA)
  • DISTRIBUTOR PART NUMBERAJC-C4.5S-A-0-170733
  • WIDTH INCHES1.9
  • TERMINALSF1
  • HEIGHT INCHES4
  • FOR USE WITHSure-Lites
  • WEIGHT LBS1.7
  • AMPS4.5
  • LIMITED WARRANTY1 Year
  • VOLTAGE6
  • LENGTH INCHES2.8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC® Sure-Lites Sure-Lites 026117 6V 4.5Ah Emergency Light Battery

Item #: B2157993

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 1 to 4 days

$19.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Sure-Lites 026117 6V 4.5Ah Emergency Light Battery

AJC® Sure-Lites 026117 6V 4.5Ah Emergency Light Battery

Item #: WBB2157978

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant