
Customers Also Viewed
Product Information
Customer Review
Product Q&A
AJC® Sure-Lites 30 6V 12Ah Emergency Light Battery
Features:
Features:
- AJC® Brand replacement compatible with a Sure-Lites 30 Emergency Light Battery
- Voltage: 6V (6 Volts)
- Capacity: 12Ah (12000mAh)
- Terminals: F1
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 5.9 inches
- Width: 2 inches
- Height: 3.7 inches
- Total Height with Terminals: 3.9 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Warranty: 12 Months
Product Specifications
- BRANDAJC® Battery
- MANUFACTURERS PART NUMBER30
- PACKAGE QUANTITY1
- TYPESealed Lead Acid (AGM) (VRLA)
- DISTRIBUTOR PART NUMBERAJC-C12S-B-0-176422
- WIDTH INCHES2
- TERMINALSF1
- HEIGHT INCHES3.7
- FOR USE WITHSure-Lites
- WEIGHT LBS3.7
- AMPS12
- LIMITED WARRANTY1 Year
- VOLTAGE6
- LENGTH INCHES5.9
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
AJC® Sure-Lites 11 6V 12Ah Emergency Light Battery
Item #: B2158339
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 1 to 4 days
$27.95

AJC® Sure-Lites 30 6V 12Ah Emergency Light Battery
$27.95
- Product Information
- Customer Review
- Product Q&A