Emergi-Lite TAPE2GM Double-Face Economy Edge-Lit Exit Sign - Ac-Only Green

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Emergi-Lite TAPE2GM Double-Face Economy Edge-Lit Exit Sign - Ac-Only Green

Item #: WBB246091

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 140.95
Product Information
Customer Review
Product Q&A
Double-Face Economy Edge-Lit Exit Sign - Ac-Only Green

Made of aluminum for long lasting durability. Slim, modular design with state-of-the-art technology. Simplified installation including field installed directional arrows. Complements interior design while providing mounting versatility and energy efficiency expected at specification and contractor level. Meets or exceeds requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards. Color is Green. Size is 12" W x 4-1/4" D x 10-5/8" H. Additional quantities are available.

Product Specifications

    • BRANDEmergi-Lite
    • LIGHT COLORGreen
    • MANUFACTURERS PART NUMBERTAPE2GM
    • VOLTS120 / 277
    • TYPEDouble-Face AC Only
    • COLOR FINISHTextured Aluminum
    • DEPTH INCHES4-1/4
    • WIDTH INCHES12
    • HEIGHT INCHES10-5/8
    • CONSTRUCTIONAluminum w/ Acrylic Face
    • APPROVALS OR CERTIFICATIONSUL Listed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!