Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dual-Lite DPLP100SG DPL Exit Sign, Green Thermoplastic w/ Photoluminescent Letters, Single Face
See all 20 items in product family

Dual-Lite DPLP100SG DPL Exit Sign, Green Thermoplastic w/ Photoluminescent Letters, Single Face

Item #: WB535391

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $283.50 Save up to 26%
Price: $ 208.95
Product Information
Customer Review
Product Q&A
Accessories
Dual-Lite DPLP100SG DPL Exit Sign, Green Thermoplastic w/ Photoluminescent Letters, Single Face

The DPL Series of photoluminescent exit signage offers exit compliance with UL listed legible viewing distances of 50’, 75’ and 100’. The signs absorb and store ambient light from normal daylight, fluorescent, mercury vapor, metal halide, and LED light sources, and are designed to provide emergency illumination for a minimum of 90 minutes in the event of power loss. The signs require a continuous minimum of 5 footcandles to maintain the charge. The DPL photoluminescent exit signs do not require AC or electrical power. All signs have a 25 year lifecycle.
Documents

Documents are in PDF format

Product Specifications

    • BRANDHubbell Lighting
    • MANUFACTURERS PART NUMBERDPLP100SG
    • PACKAGE QUANTITY1
    • VIEWING DISTANCE IN FEET100
    • COLOR FINISHGreen
    • CONSTRUCTIONThermoplastic
    • NUMBER OF FACESSingle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed