Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Emergi-Lite 5700011_E Replacement Lamp for 1EXC7-1IE

Emergi-Lite 5700011_E Replacement Lamp for 1EXC7-1IE

Item #: WBB251336

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.40
Product Information
Customer Review
Product Q&A
Emergi-Lite Replacement Lamp for 1EXC7-1IE

This Lamp is for use with the following Emergi-Lite Emergency and Exit Light models:
  • 1EXC7-1IE


Product Specifications

    • BRANDEmergi-Lite
    • LAMP NUMBER138
    • MANUFACTURERS PART NUMBER570.0011-E
    • VOLTS12
    • WATTS9
    • LUMENS175
    • TYPELamp
    • DEPTH INCHES--
    • CENTER BEAM CANDLE POWER--
    • HEIGHT INCHES--
    • LAMP TYPEHigh Intensity Tungsten
    • WIDTH INCHES--
    • BULB TYPES-8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!