discount codeFree shipping over 300

Applied at checkout

Emergi-Lite WSLX-1062R-N Everlite Tritium Exit Sign - 10 Year Double Face Red

Emergi-Lite WSLX-1062R-N Everlite Tritium Exit Sign - 10 Year Double Face Red

Item #: WBB246137

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $651.00

$108.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $651.00 or save 3% on purchase.

Quantity

Popular item in this category

Customers Also Viewed

Emergi-Lite WSLX-1062R-N Everlite Tritium Exit Sign - 10 Year Double Face Red

This EverLite features rugged thermoplastic construction, contemporary design, smooth rounded corners and vibrant faceplate color make it perfect for any distinguished exit sign application. Suitable for use in hazardous, explosive, corrosive, humid, or any other harsh environments. EverLite Exit sign will not cause or contribute to the ignition of any hazardous or explosive atmospheres. Non-Electric design requires no wiring and no power source. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards.

Product Specifications

  • BRANDEmergi-Lite
  • LIGHT COLORRed
  • MANUFACTURERS PART NUMBERWSLX-1062R-N
  • TYPE10 Year Double Face
  • WIDTH INCHES14-1/8
  • COLOR FINISHOff White
  • APPROVALS OR CERTIFICATIONSUL Listed
  • HEIGHT INCHES8-3/8
  • CONSTRUCTIONThermoplastic
  • DEPTH INCHES2-1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Emergi-Lite WSLX-1062R-N Everlite Tritium Exit Sign - 10 Year Double Face Red

Emergi-Lite WSLX-1062R-N Everlite Tritium Exit Sign - 10 Year Double Face Red

Item #: WBB246137

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top