Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia Lighting L X W 3 R EL N Emergency Exit Sign, White

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Lithonia Lighting L X W 3 R EL N Emergency Exit Sign, White

Item #: WBB1884919

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 112.95
Product Information
Customer Review
Product Q&A
Lithonia Lighting L X W 3 R EL N Emergency Exit Sign, White

Features:
  • White Steel Emergency LED Exit
  • Single Stencil Face with Extra Face Plate
  • Red Letters

Product Specifications

    • BRANDLithonia Lighting
    • MANUFACTURERS PART NUMBERL X W 3 R EL N
    • PACKAGE QUANTITY1
    • TYPESteel LED Exit Sign, Damp rated
    • DEPTH INCHES12-3/8
    • VOLTAGE120/277
    • UL RATINGDamp Location Rated
    • LAMPS INCLUDEDYes
    • HEIGHT INCHES7-7/8
    • NYC APPROVEDNo
    • DESCRIPTIONLED Emergency Exit Sign
    • AVERAGE LIFE HOURS100000
    • WEIGHT LBS5.5
    • COLORWhite
    • WIDTH INCHES4-1/2
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY3 years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!