Emergi-Lite ELXN400G-2SQ Thermoplastic Combination Unit - White/Green

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Emergi-Lite ELXN400G-2SQ Thermoplastic Combination Unit - White/Green

Item #: WBB246197

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 68.95
Product Information
Customer Review
Product Q&A
Emergi-Lite Thermoplastic Combination Unit - White/Green

This Thermoplastic Combination Unit confronts job site mounting situations "head-on". The fully adjustable SQ head can be configured for top mounted, side mounted, or anywhere in between without disassembly or re-wiring. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards.

Product Specifications

    • BRANDEmergi-Lite
    • LIGHT COLORGreen
    • MANUFACTURERS PART NUMBERELXN400G-2SQ
    • VOLTS120 / 277
    • WATTS15
    • TYPECombination Unit
    • DEPTH INCHES6-5/16
    • HEIGHT INCHES14-5/8
    • APPROVALUL Listed
    • DC VOLTAGE6
    • COLOR FINISHOff White
    • WIDTH INCHES21-3/4
    • CONSTRUCTIONThermoplastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!