Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco 60-192 Gotham 3 Light 23" Chandelier w/ Alabaster Glass Bell Shades  Old Bronze
See all 17 items in product family

Satco 60-192 Gotham 3 Light 23" Chandelier w/ Alabaster Glass Bell Shades Old Bronze

Item #: WBB439777

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 68.95
Product Information
Customer Review
Product Q&A
Gotham - 3 Light - 23" - Chandelier - w/ Alabaster Glass Bell Shades

This Three Light Gotham Chandelier is beautifully finished in Old Bronze and accented by Alabaster glass. This fixture uses (3) 60W A19 max./Medium base bulbs.

Product Specifications

    • BRANDSatco
    • MANUFACTURER PART NUMBER60-192
    • PACKAGE QUANTITY1
    • STYLEGotham
    • COLOR FINISHOld Bronze
    • LIGHT QUANTITY3 Light
    • WIDTH INCHES22-1/2
    • HEIGHT INCHES17-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!