Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Howard Lighting, 2'L, Hanging Chain & V-Clips, Fluorescent
See all 16 items in product family

Howard Lighting, 2'L, Hanging Chain & V-Clips, Fluorescent

Item #: WBB818084

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12.32 Save up to 38%
Price: $ 7.70
Product Information
Customer Review
Product Q&A
Howard Lighting, 2'L, Hanging Chain & V-Clips, Fluorescent

2' hanging chain & v-clips for HF

Product Specifications

    • BRANDHoward Lighting
    • LAMP NUMBER--
    • MANUFACTURER PART NUMBERHF 2CV
    • PACKAGE QUANTITY1
    • TYPEHanging Chain & V-Clips
    • VOLTAGE--
    • SERIES--
    • FOR USE--
    • HEIGHT INCHES--
    • CASE QUANTITY1
    • START METHOD--
    • LAMP TYPE--
    • FEATURES--
    • LAMP WATTAGE--
    • LENGTH INCHES2'
    • DESCRIPTIONFluorescent
    • REFLECTOR TYPE--
    • WARRANTY--
    • WIDTH INCHES--
    • CONSTRUCTIONFluorescent
    • BALLAST TYPE--
    • BULB TYPE--
    • LENS--
    • BULB INCLUDED--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!