Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia PT2U MV 2x2 T8 Parabolic Multi Volt Troffer
See all 14 items in product family

Lithonia PT2U MV 2x2 T8 Parabolic Multi Volt Troffer

Item #: WBB442287

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 64.95
Product Information
Customer Review
Product Q&A
Intended Use:
High performance parabolic luminaires for superior light control, visual comfort and light cut-off in open area indoor applications.

Features:
Contoured housing for superior light control. Design optimized for use with T8 lamps and electronic ballasts. Hemmed sides and ends provide smooth edges for easy handling during installation. Integral T-bar safety clips standard on most models. Premium-grade aluminum louvers in choice of finishes, shipped in thermally sealed polyethylene wrapper. Mitered corners and interlocking construction assure precise parabolic shape. Choice of cell configuration and lamping. Compatible with virtually all ceiling types and air functions. Surface-mounted versions also available. Metric sizes also available. Consult Lithonia Lighting sales representative.

Listings:
UL Listed (standard). CSA Certified or NOM Certified (see Options).

Construction:
Contoured housing for superior light control. Design optimized for use with T8 lamps and electronic ballasts. Hemmed sides and ends provide smooth edges for easy handling during installation. Integral T-bar safety clips standard on most models. Premium-grade aluminum louvers in choice of finishes, shipped in thermally sealed polyethylene wrapper. Mitered corners and interlocking construction assure precise parabolic shape.

Product Specifications

    • BRANDLithonia Lighting
    • LAMP NUMBER2
    • MANUFACTURER PART NUMBERPT2U MV
    • PACKAGE QUANTITY1
    • VOLTS120-277
    • LAMPS INCLUDEDN
    • HEIGHT INCHES4-1/2
    • DIMMABLENo
    • LAMP TYPE32-U Lamp
    • FEATURES3" Deep Louver
    • LENGTH INCHES24
    • WIDTH INCHES24
    • BALLAST TYPEInstant Start

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Modern & worth every penny!

Your review: An up to date & preferred code for new construction as well as upgrades. Great styles & professional looks for much less than you'd expect. Well worth every penny you pay!

Is this review helpful?

2X2 Parabolic light

Your review: This design handles every T8 color range and is the best lighting available in residential or commercial settings. Installation into the grid is simple and quick. Area lighting coverage is really great. Best value in this series and Global is THE place to get it!

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

No Thanks x
Save $9.00 with this comparable product +