Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia SB432 MV 4 Light T8 Square Basket Multi Volt Wraparound
See all 24 items in product family

Lithonia SB432 MV 4 Light T8 Square Basket Multi Volt Wraparound

Item #: WBB442344

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 54.95
Product Information
Customer Review
Product Q&A
Intended Use:
For surface ceiling-mount applications that require the clean appearance of a flat-bottom diffuser. Provides high light levels for storage rooms, offices or retail applications.

Features:
Flat-bottom acrylic prismatic diffuser. Matches CS Series in appearance. Full-depth, white enamel end plates. Linear side prisms control brightness, pyramidal bottom prisms minimize lamp image. Diffuser hinges open from either side for easy cleaning and service. For surface or stem mounting (4-foot models only), unit or row installation. Minimum two single-stem hangers required. For row installation, one hanger per fixture plus one per row required.

Listings:
UL Listed. CUL Listed or CSA Certified to Canadian standards. NOM Certified- optional.

Construction:
Flat-bottom acrylic prismatic diffuser. Matches CS Series in appearance. Full-depth, white enamel end plates. Linear side prisms control brightness; pyramidal bottom prisms minimize lamp image. Diffuser hinges open from either side for easy cleaning and service. For surface or stem mounting (4' models only), unit or row installation. For unit mounting, two stems are required. For row installation, one stem accessory per fixture plus one per row required.

Electrical:
Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes.

Product Specifications

    • BRANDLithonia Lighting
    • LAMP NUMBER4
    • MANUFACTURER PART NUMBERSB432 MV
    • PACKAGE QUANTITY1
    • VOLTS120-277
    • LENGTH INCHES48
    • LAMPS INCLUDEDN
    • WIDTH INCHES13-3/4
    • HEIGHT INCHES2-7/8
    • BALLAST TYPEInstant Start
    • LAMP TYPET8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!