Take 15% off your entire order!

Offer applied at checkout

+

Commercial LED C LED Panel, 49W, 5300 Lumens, 5000K, 120-277V - Pkg Qty 4

Commercial LED C LED Panel, 49W, 5300 Lumens, 5000K, 120-277V - Pkg Qty 4

Item #: WB812404

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$69.95 ea.

Price: $279.80 / Pkg of 4

Save $13.99 with 5% off when you use your Global Industrial Credit Card.

Quantity

Commercial LED CLP99-2X4BLP-49W50K LED Panel

Features:
  • Seamless White Finish Frame
  • Concave-Convex Edge Fold Aluminum Backplate
  • Back-lit LED Technology
  • PMMA Optic Anti-Yellow
  • 0-10V Dimming
  • High Luminous Efficiency
  • Glare-free Lighting


Product Specifications

  • AVG. LIFE HOURS50000
  • BRANDCommercial LED
  • LUMENS5300
  • PACKAGE QUANTITY4
  • MANUFACTURERS PART NUMBERCLP99-2X4BLP-49W50K
  • CERTIFICATIONSUL/DLC 4.4
  • WATTAGE49
  • COLOR TEMPERATURE5000
  • VOLTAGE120-277
  • WARRANTY5 Year
  • LENSPMMA
  • LENGTH INCHES48
  • WIDTH INCHES24
  • BEAM ANGLE120°
  • COLOR FINISHWhite
  • HEIGHT INCHES1.5
  • MOUNTING TYPEHOOK
  • CONSTRUCTIONAluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Commercial LED C LED Panel, 49W, 5300 Lumens, 5000K, 120-277V - Pkg Qty 4

Commercial LED C LED Panel, 49W, 5300 Lumens, 5000K, 120-277V - Pkg Qty 4

Item #: WB812404

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Commercial LED C LED Panel, 49W, 5300 Lumens, 5000K, 120-277V - Pkg Qty 4
    Commercial LED C LED Panel, 49W, 5300 Lumens, 5000K, 120-277V - Pkg Qty 4
    Commercial LED C LED Panel, 49W, 5300 Lumens, 5000K, 120-277V - Pkg Qty 4
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant