discount codeFree shipping over 300

Applied at checkout

Dual-Lite PLD7 Emergency LED Battery Pack, 7W Constant Output Power, 120-277V, Polycarbonate Case

Dual-Lite PLD7 Emergency LED Battery Pack, 7W Constant Output Power, 120-277V, Polycarbonate Case

Item #: WB700235

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$184.00 up to 17% OFF

Price: $151.95

Quantity

Popular item in this category

Customers Also Viewed

Dual-Lite PLD7 Emergency LED Battery Pack, 7W Constant Output Power, 120-277V, Polycarbonate Case

The Dual-Lite PLD7 is a universal input (120-277V) emergency LED battery pack that works with an AC LED driver to allow an LED lighting load to be used in both normal and emergency operation. It consists of a compact case constructed of polycarbonate thermoplastic. The unit contains a solid-state charger with automatic transfer circuit, a 2-wire test switch and LED charging indicator light, and a high-temperature, Nickel-Cadmium battery. The PLD7 must either be installed inside the fixture, or enclosed if remote mounted outside the fixture. Lumens can be calculated by multiplying the output power of the emergency LED driver (7W) by the efficacy of the LED load. In many cases the actual lumen output in emergency mode will be greater than this calculation yields, however it will provide a good estimate for beginning the lighting design of the system.

Lumens In Emergency Mode = Lumens Per Watt of Fixture * Output Power of Chosen Product (LUMENS) = (LM/W) * W

Product Specifications

  • BRANDDual-Lite
  • LUMENSDepends On Fixture
  • MANUFACTURER PART NUMBERPLD7
  • TYPELED Battery Pack
  • MANUFACTURERS PART NUMBER93080541
  • WEIGHT LBS1.8
  • LENGTH INCHES11.4
  • WIDTH INCHES2.3
  • COLOR FINISHGreen
  • HEIGHT INCHES1.3
  • CONSTRUCTIONThermoplastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dual-Lite PLD7 Emergency LED Battery Pack, 7W Constant Output Power, 120-277V, Polycarbonate Case

Dual-Lite PLD7 Emergency LED Battery Pack, 7W Constant Output Power, 120-277V, Polycarbonate Case

Item #: WB700235

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top