Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ LED 2'x4' Troffer 50W 5500 Lumens 4000K Center Basket 85 CRI 0-10V Dim

Global Industrial™ LED 2'x4' Troffer 50W 5500 Lumens 4000K Center Basket 85 CRI 0-10V Dim

Item #: WB500923

(4)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Leviton DS710-10Z Decora Rocker Slide Dimmer, Use w/ LED/Mark 7 Dim Fixtures, 0-10V, WH-IV-LT Almond

    $69.95

  • Global Industrial™ LED 2'x2' Troffer 36W 3960 Lumens 4000K Center Basket 85 CRI 0-10V Dim

    $47.95

  • Global Industrial™ LED Exit Sign, Red Letters, Universal Mount, White, 1 or 2 Sides

    $15.75

Original Price: $89.95

Clearance Price: $67.95

Save $3.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global™ LED 2'x4' Recessed Troffer, 50W, 5500 Lumens, 4000K, Center Basket, 85 CRI, 0-10V Dimming, DLC 4.0

This center basket recessed fixture provides ambient LED light. Color temperature is 4000. Wattage is 50 and Voltage is 120-277. Average life is 50000 hours. The housing is made of pressed and folded steel with epoxy powder coat finish in white. The diffuser is constructed of extruded opal polycarbonate material with UV protection. Applications include schools, offices, hotels, conference rooms and hospitals. This fixture is CE, UL, cUL, DLC 4.0 listed and is approved for dry and damp locations.

Product Specifications

  • BRANDGlobal Industrial™
  • CRI85
  • LUMENS5500
  • MANUFACTURER PART NUMBERHG-L249/DM-XXX
  • MODEL500923
  • PACKAGE QUANTITY1
  • TYPELED Troffer
  • LENS MATERIALPolycarbonate
  • FIXTURE TYPECenter Basket
  • WATTAGE50
  • COLOR TEMPERATURE4000
  • STANDARDS AND CERTIFICATIONSCE, UL, cUL, DLC 4.0 listed
  • VOLTAGE120-277
  • DIMMABLEYes
  • WARRANTY5 Years
  • LENGTH INCHES48
  • WIDTH INCHES24
  • AVERAGE LIFE HOURS50000
  • MOUNTING TYPERecessed
  • CONSTRUCTIONSteel/Polycarbonate
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 05, 2018

    Great
    Your review:
    Grest price easy order quick delivery look fantastic
  • Reviewer: Anonymous

    Date: October 31, 2017

    LED 2'X4'
    Your review:
    Great price, easy install, perfect fit replacement, Bright light!
  • Reviewer: Anonymous

    Date: October 13, 2017

    Would by again
    Your review:
    This product arrived in a timely manner without defects and was exactly what we expected. They are easy to install and the covers are easy to remove and replace. Install with or without rheostat. They look great and are very bright.
  • Reviewer: Anonymous

    Date: July 17, 2017

    LED 2' x 4'
    Your review:
    We just replaced 6 of our office lights with these LED lights. Great color and brightness.
Product Q & A

There are 2 questions and 2 answers for this product.

  • What is needed to dim these fixtures besides the dimmer?

    Question Asked By: Ron, April 09, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      There is additional low voltage wiring needed. You run the wire from the dimmer (not including the black/white wire) to the fixtures in series. Depending on local code, it can be just low voltage wiring.

  • is this item DLC approved?

    Question Asked By: CHARLIE, February 25, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Charlie, Yes this is DLC approved. Thank you for your interest in our product!

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ LED 2'x4' Troffer 50W 5500 Lumens 4000K Center Basket 85 CRI 0-10V Dim

Global Industrial™ LED 2'x4' Troffer 50W 5500 Lumens 4000K Center Basket 85 CRI 0-10V Dim

Item #: WB500923

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ LED 2'x4' Troffer 50W 5500 Lumens 4000K Center Basket 85 CRI 0-10V Dim
    Global Industrial™ LED 2'x4' Troffer 50W 5500 Lumens 4000K Center Basket 85 CRI 0-10V Dim
    Global Industrial™ LED 2'x4' Troffer 50W 5500 Lumens 4000K Center Basket 85 CRI 0-10V Dim
    Global Industrial™ LED 2'x4' Troffer 50W 5500 Lumens 4000K Center Basket 85 CRI 0-10V Dim
    Global Industrial™ LED 2'x4' Troffer 50W 5500 Lumens 4000K Center Basket 85 CRI 0-10V Dim
    Global Industrial™ LED 2'x4' Troffer 50W 5500 Lumens 4000K Center Basket 85 CRI 0-10V Dim
    Global Industrial™ LED 2'x4' Troffer 50W 5500 Lumens 4000K Center Basket 85 CRI 0-10V Dim
    Global Industrial™ LED 2'x4' Troffer 50W 5500 Lumens 4000K Center Basket 85 CRI 0-10V Dim
    Global Industrial™ LED 2'x4' Troffer 50W 5500 Lumens 4000K Center Basket 85 CRI 0-10V Dim
    Global Industrial™ LED 2'x4' Troffer 50W 5500 Lumens 4000K Center Basket 85 CRI 0-10V Dim
    Global Industrial™ LED 2'x4' Troffer 50W 5500 Lumens 4000K Center Basket 85 CRI 0-10V Dim
    Global Industrial™ LED 2'x4' Troffer 50W 5500 Lumens 4000K Center Basket 85 CRI 0-10V Dim
    Global Industrial™ LED 2'x4' Troffer 50W 5500 Lumens 4000K Center Basket 85 CRI 0-10V Dim
    Global Industrial™ LED 2'x4' Troffer 50W 5500 Lumens 4000K Center Basket 85 CRI 0-10V Dim
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant