Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ LED Panel Light, 2'x2', 40W, white frame, 4000 lumens, 4000K, 0-10V Dimming, DLC 4.0

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Global™ LED Panel Light, 2'x2', 40W, white frame, 4000 lumens, 4000K, 0-10V Dimming, DLC 4.0

Item #: WB501631

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 47.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ LED Panel Light, 2'x2', 40W, white frame, 4000 lumens, 4000K, 0-10V Dimming, DLC 4.0

Our LED ceiling light panels provide a superior alternative to standard fluorescent bulbs, consume significantly less energy, have a much longer lifespan, can operate in a wide range of ambient temperatures, don't make annoying noises and buzzing, don't flicker, and are shock/vibration resistant due to their solid-state construction. The LED panels deliver a 120 Degree angle beam spread with excellent color and brightness to ensure high quality and low-maintenance lighting. Panel is light weight with smooth sides for safe handling. High CRI allows for colors to appear as their true tone. This panel comes with a 5 year warranty.

Intended Use:
Provides illumination in commercial, industrial and residential applications. Ideal for use in offices, hospitals, schools, retail, and workshops.

Mounting:
Convenient recessed mounting for drop in installation with standard grid ceilings. Panels can also be suspended with aircraft cable or wire (not included) to the attached clips. Clips can be folded over the "T" grid locking the light to the grid. Ideal for use in earthquake zones requiring seismic securing clips.

Construction:
Powder coated, extruded aluminum frame ensures durability. High transparency opal polystyrene lens evenly distributes light with no glare.

Listings:
UL, cUL, meets DLC 4.0 standards, FCC Listed.

Electrical:
LEDs have a 50,000 hour rated life span. Provides a color temperature of 4000K with a CRI of 80. 4,000 Lumens. 100 Lumens per Watt. 40 Watts. 0-10V Dimming.

Documents

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS50000
    • BRANDGlobal Industrial™
    • LUMENS4000
    • MANUFACTURER PART NUMBER501631
    • PACKAGE QUANTITY1
    • VOLTAGE100-277
    • WATTAGE40
    • HEIGHT INCHES3
    • DIMMABLEYes
    • COLOR RENDERING INDEX80
    • COLOR TEMPERATURE4000
    • LENGTH INCHES24
    • WEIGHT LBS9.0
    • WARRANTY5 Years
    • WIDTH INCHES24
    • T-BAR CLIPS INCLUDEDYes
    • STANDARDS AND CERTIFICATIONSDLC 4.0
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

awesome

Your review: They are easy to install and very cost effective.

Pros: Ease of install, lack of needed maintenance, cost

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed