Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ LED Strip Light, 40W, 4400 Lumens, 5000K, 1-10V Dimming, Polycarbonate Lens

Global Industrial™ LED Strip Light, 40W, 4400 Lumens, 5000K, 1-10V Dimming, Polycarbonate Lens

Item #: WB501821

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $52.95

Clearance Price: $35.95

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global™ LED Strip Light, 40W, 4400 Lumens, 5000K, 1-10V Dimming, Polycarbonate Lens

The light-duty, dimmable and damp-location LED strip lights can easily mount individually to a ceiling, horizontal and vertical wall, or continuous row. The size and versatility make them suitable for tight spaces and for task lighting, restrooms, under/over cabinet and storage closets. This unit is cETLus listed.

Product Specifications

  • BRANDGlobal Industrial™
  • CRI80
  • LUMENS4400
  • PACKAGE QUANTITY1
  • LENS MATERIALPolycarbonate
  • MANUFACTURERS PART NUMBER501821
  • CERTIFICATIONScETLus Listed
  • LAMPS INCLUDEDYes
  • WATTAGE40
  • COLOR TEMPERATURE5000
  • VOLTAGE120-277
  • WARRANTY5 Years
  • DIMMABLEYes
  • LENGTH INCHES47.5
  • WIDTH INCHES4.5
  • AVERAGE LIFE HOURS50000
  • HEIGHT INCHES3.6
  • MOUNTING TYPESurface
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ LED Strip Light, 40W, 4400 Lumens, 5000K, 1-10V Dimming, Polycarbonate Lens

Global Industrial™ LED Strip Light, 40W, 4400 Lumens, 5000K, 1-10V Dimming, Polycarbonate Lens

Item #: WB501821

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ LED Strip Light, 40W, 4400 Lumens, 5000K, 1-10V Dimming, Polycarbonate Lens
    Global Industrial™ LED Strip Light, 40W, 4400 Lumens, 5000K, 1-10V Dimming, Polycarbonate Lens
    Global Industrial™ LED Strip Light, 40W, 4400 Lumens, 5000K, 1-10V Dimming, Polycarbonate Lens
    Global Industrial™ LED Strip Light, 40W, 4400 Lumens, 5000K, 1-10V Dimming, Polycarbonate Lens
    Global Industrial™ LED Strip Light, 40W, 4400 Lumens, 5000K, 1-10V Dimming, Polycarbonate Lens
    Global Industrial™ LED Strip Light, 40W, 4400 Lumens, 5000K, 1-10V Dimming, Polycarbonate Lens
    Global Industrial™ LED Strip Light, 40W, 4400 Lumens, 5000K, 1-10V Dimming, Polycarbonate Lens
    Global Industrial™ LED Strip Light, 40W, 4400 Lumens, 5000K, 1-10V Dimming, Polycarbonate Lens
    Global Industrial™ LED Strip Light, 40W, 4400 Lumens, 5000K, 1-10V Dimming, Polycarbonate Lens
    Global Industrial™ LED Strip Light, 40W, 4400 Lumens, 5000K, 1-10V Dimming, Polycarbonate Lens
    Global Industrial™ LED Strip Light, 40W, 4400 Lumens, 5000K, 1-10V Dimming, Polycarbonate Lens
    Global Industrial™ LED Strip Light, 40W, 4400 Lumens, 5000K, 1-10V Dimming, Polycarbonate Lens
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant