Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia Lighting L232 MV Fluorescent Striplight Fixture, 4' T8 Strip, 120/277V, 32W

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Lithonia Lighting L232 MV Fluorescent Striplight Fixture, 4' T8 Strip, 120/277V, 32W

Item #: WBB1599902

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 47.95
Product Information
Customer Review
Product Q&A
Lithonia Lighting L232 MV Fluorescent Striplight Fixture, 4' T8 Strip, 120/277V, 32W

Intended for mounting heights up to 16' requiring low to medium light levels. Ideal for light duty task lighting, utility, storage rooms or retail.

Product Specifications

    • BRANDLithonia Lighting
    • LAMP NUMBER2
    • MANUFACTURER PART NUMBERL232 MV
    • PACKAGE QUANTITY1
    • VOLTS120-277
    • LENGTH FEET4
    • SERIES32
    • WATTAGE32
    • LAMPS INCLUDEDN
    • HEIGHT INCHES4
    • LAMP TYPET8
    • LENGTH INCHES48
    • DESCRIPTIONFluorescent Striplight Fixture
    • WIDTH INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!