Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ LED Panel Light, White Frame, 2'x2', 32W, 4000 Lumens, 5000K, 0-10V Dimming - Pkg Qty 2

Global Industrial™ LED Panel Light, White Frame, 2'x2', 32W, 4000 Lumens, 5000K, 0-10V Dimming - Pkg Qty 2

Item #: WB812407

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$40.95 ea.

Price: $81.90 / Pkg of 2

Save $4.10 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-5 $81.90 /pkg.
  • Buy 5+ $75.90 /pkg.

Quantity

This backlit LED ceiling light panel provides a superior alternative to standard fluorescent bulbs, consumes significantly less energy, has a much longer lifespan, can operate in a wide range of ambient temperatures, doesn't make annoying noises and buzzing, don't flicker, and are shock/vibration resistant due to their solid-state construction. The LED panels deliver a 120 Degree angle beam spread with excellent color and brightness to ensure high quality and low-maintenance lighting. Panel is light weight with smooth sides for safe handling. High CRI allows for colors to appear as their true tone. This panel comes with a 5 year warranty.

Intended Use: Provides illumination in commercial, industrial and residential applications. Ideal for use in offices, hospitals, schools, retail, and workshops.

Mounting: Convenient recessed mounting for drop in installation with standard grid ceilings. Panels can also be suspended with aircraft cable or wire (not included) to the attached clips. Clips can be folded over the "T" grid locking the light to the grid.

Construction: The light is made of cold-rolled steel SPCC back with aluminum frame. Translucent white polystyrene (PS) face frame delivers soft and comfortable light. Specialized optics design makes the light more uniform. Lead free and eco-friendly, zero maintenance.

Listings: DLC Premium, ETL

Electrical: 100-277 VAC, 50/60 Hz, 50,000 hour rated life, CRI of 80, 125 Lumens/Watt, 1-10V Dimming

Product Specifications

  • BRANDGlobal Industrial™
  • CRI80
  • LUMENS4000
  • PACKAGE QUANTITY2
  • MANUFACTURERS PART NUMBER812407
  • CERTIFICATIONSDLC Premium, ETL
  • WATTAGE32
  • COLOR TEMPERATURE5000
  • DESCRIPTION2' x 2' LED Panel Light
  • DIMMABLE0-10V
  • WARRANTY5 Years
  • LUMENS PER WATT125
  • LENGTH INCHES24
  • WIDTH INCHES24
  • BEAM ANGLE120°
  • COLOR FINISHWhite
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ LED Panel Light, White Frame, 2'x2', 32W, 4000 Lumens, 5000K, 0-10V Dimming - Pkg Qty 2

Global Industrial™ LED Panel Light, White Frame, 2'x2', 32W, 4000 Lumens, 5000K, 0-10V Dimming - Pkg Qty 2

Item #: WB812407

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ LED Panel Light, White Frame, 2'x2', 32W, 4000 Lumens, 5000K, 0-10V Dimming - Pkg Qty 2
    Global Industrial™ LED Panel Light, White Frame, 2'x2', 32W, 4000 Lumens, 5000K, 0-10V Dimming - Pkg Qty 2
    Global Industrial™ LED Panel Light, White Frame, 2'x2', 32W, 4000 Lumens, 5000K, 0-10V Dimming - Pkg Qty 2
    Global Industrial™ LED Panel Light, White Frame, 2'x2', 32W, 4000 Lumens, 5000K, 0-10V Dimming - Pkg Qty 2
    Global Industrial™ LED Panel Light, White Frame, 2'x2', 32W, 4000 Lumens, 5000K, 0-10V Dimming - Pkg Qty 2
    Global Industrial™ LED Panel Light, White Frame, 2'x2', 32W, 4000 Lumens, 5000K, 0-10V Dimming - Pkg Qty 2
    Global Industrial™ LED Panel Light, White Frame, 2'x2', 32W, 4000 Lumens, 5000K, 0-10V Dimming - Pkg Qty 2
    Global Industrial™ LED Panel Light, White Frame, 2'x2', 32W, 4000 Lumens, 5000K, 0-10V Dimming - Pkg Qty 2
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant