Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia 2GTL2 120 LP840 2x2 LED Recessed Lens Troffer, 18.6W, 120V, 2063 Lumens, 4000K
See all 46 items in product family

Lithonia 2GTL2 120 LP840 2x2 LED Recessed Lens Troffer, 18.6W, 120V, 2063 Lumens, 4000K

Item #: WB500959

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 73.95
Product Information
Customer Review
Product Q&A
Lithonia 2GTL2 120 LP840 2x2 LED Recessed Lens Troffer, 18.6W, 120V, 2063 Lumens, 4000K

The GTL Series LED recessed troffer provides all of the great benefits of an LED luminaire, while maintaining the familiar look of traditional linear fluorescent. This allows for a seamless one-for-one transition to LED without disrupting the look of the overall space. With up to 53% energy savings, this value driven luminaire helps bridge the price gap between LED and fluorescent. All of these benefits make the GTL a great choice for School, Office, Retail, Residential and Hospital applications. Smooth hemmed sides and smooth inward formed end flanges for safe handling. Lighter-weight fixture allows for safe, easy installation. Long-life LEDs, coupled with high-efficiency drivers, provide extended service life. The GTL delivers up to 116 lumens per watt and LED Lumen maintenance of L80/60,000 hours.

Product Specifications

    • BRANDLithonia Lighting
    • CRI82
    • LUMENS2063
    • MANUFACTURER PART NUMBER2GTL2 120 LP840
    • PACKAGE QUANTITY1
    • TYPELED Lens Troffer
    • VOLTAGE120 only
    • WATTAGE18.6
    • DIMMABLENo
    • COLOR TEMPERATURE4000
    • LENGTH INCHES24
    • AVERAGE LIFE HOURS60000
    • WIDTH INCHES24
    • FIXTURE TYPEFlat Lens
    • T-BAR CLIPS INCLUDEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $18.00 with this comparable product +