discount codeFree shipping over 300

Applied at checkout

Lithonia Lighting DPSL 48IN LED Diamond Plate Shoplight, 4000K, 80CRI, Chrome

Lithonia Lighting DPSL 48IN LED Diamond Plate Shoplight, 4000K, 80CRI, Chrome

Item #: WBB2239418

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $52.95

Save $1.59 with 3% off when you use your Global Industrial Credit Card.

Quantity

Upgrade this item for just $1.00 more

Customers Also Viewed

Lithonia Lighting DPSL 48IN LED Diamond Plate Shoplight, 4000K, 80CRI, Chrome

Intended Use:
Provides general illumination in residential and light commercial applications. Ideal for use in workshops, utility rooms, and garages.

Electrical:
LEDs have a 50,000 hour L70 rated life. Provides a cool color temperature of 4000K with a CRI of 80. Starts reliably down to 0° F (-18° C).Standard with 120V driver (120V, 60Hz). Produces 4000 lumens, Standard input=40 watts, 100 lumens per watt. Actual wattage may differ by +/- 5 per cent when operating at 120V .

Listings:
CSA listed to US and Canadian Safety Standards.

Construction:
Constructed of a metal housing with decorative plastic end caps and a pull chain for easy on/off operation. The white acrylic lens provides even illumination on surfaces where tasks are performed. Both shop lights are designed for suspended installation only. Includes 5A Max convenience outlet for linkability of up to 10 fixtures.

Installation:
Mounting chains and S-hooks included.

Product Specifications

  • AVG. LIFE HOURS50000
  • BRANDLithonia Lighting
  • CRI80
  • LIGHT COLOR4000
  • LUMENS4000
  • MANUFACTURER PART NUMBERDPSL 48IN 40K 80CRI CHR
  • TYPELED Shoplight
  • WEIGHT LBS4.5
  • LAMPS INCLUDEDY
  • LAMP TYPELED
  • MADE IN THE USAN
  • DESCRIPTIONDPSL 48IN LED Diamond Plate Shoplight, 4000K, 80CRI, Chrome
  • VOLTAGE120
  • WARRANTY5 Year Limited
  • LENGTH INCHES46.6
  • PACKAGE QTY1
  • WIDTH INCHES5.5
  • COLOR FINISHChrome
  • FIXTURE WATTS40
  • HEIGHT INCHES2.5
  • CONSTRUCTIONMetal Housing/Acrylic Lens
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lithonia Lighting DPSL 48IN LED Diamond Plate Shoplight, 4000K, 80CRI, Chrome

Lithonia Lighting DPSL 48IN LED Diamond Plate Shoplight, 4000K, 80CRI, Chrome

Item #: WBB2239418

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top