Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunlite 85169-SU LFX/WA7/4'/48W/4K 4' LED Wraparound, 48W, 4000 Lumens, 4000K
See all 23 items in product family

Sunlite 85169-SU LFX/WA7/4'/48W/4K 4' LED Wraparound, 48W, 4000 Lumens, 4000K

Item #: WB501637

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 57.95
Product Information
Customer Review
Product Q&A
Accessories
Sunlite 85169-SU LFX/WA7/4'/48W/4K 4' LED Wraparound, 48W, 4000 Lumens, 4000K

Features:
  • Linear Flush Mount LED Wrap
  • 4' Long
  • 4000K
  • Plastic Housig with frosted polycarbonate lens

Product Specifications

    • BRANDSunlite
    • CRI80
    • LUMENS4000
    • MANUFACTURER PART NUMBER85169-SU
    • PACKAGE QUANTITY1
    • TYPELED Wrap
    • LENGTH FEET4
    • VOLTAGE120
    • WATTAGE48
    • UL LISTINGUL Listed- Damp Locations
    • HEIGHT INCHES2.5
    • DIMMABLENo
    • COLOR TEMPERATURE4000
    • COLOR FINISHWhite
    • LENGTH INCHES48
    • TEMPERATURE RANGE-20 Deg. C to 45 Deg. C
    • AVERAGE LIFE HOURS35000
    • WIDTH INCHES6.5

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Sunlite 85169-SU LFX/WA7/4'/48W/4K 4' LED Wraparou

Your review: Great price, works well in offices.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed