Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Howard Lighting, Wire Guard, For HFA
See all 16 items in product family

Howard Lighting, Wire Guard, For HFA

Item #: WBB817905

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $46.85 Save up to 70%
Price: $ 14.25
Product Information
Customer Review
Product Q&A
Howard Lighting, Wire Guard, For HFA, Case10

HFA2-WG Wire Guard for the HFA

Product Specifications

    • BRANDHoward Lighting
    • LAMP NUMBER--
    • MANUFACTURER PART NUMBERHFA2-WG
    • PACKAGE QUANTITY1
    • TYPEWire Guard
    • SERIES--
    • LAMP TYPE--
    • BALLAST TYPE--
    • BULB TYPE--
    • DESCRIPTIONFluorescent
    • BULB INCLUDED--
    • VOLTAGE--
    • WARRANTY--
    • LENS--
    • LENGTH INCHES--
    • FEATURES--
    • CASE QUANTITY10
    • WIDTH INCHES--
    • REFLECTOR TYPE--
    • FOR USEHFA
    • LAMP WATTAGE--
    • HEIGHT INCHES--
    • START METHOD--
    • CONSTRUCTION--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!