Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia XWMLED LED Wet Location Striplight Mvolt 2100 Lumens

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Lithonia XWMLED LED Wet Location Striplight Mvolt 2100 Lumens

Item #: WBB1477902

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 119.95
Product Information
Customer Review
Product Q&A
Lithonia XWMLED LED Wet Location Striplight Mvolt 2100 Lumens

Ideal for damp/wet locations such as outdoor venues, canopies and locker rooms. Light gray, fully gasketed polycarbonate housing with stainless steel captive latches to provide a waterproof seal. 3/8" wet location fitting provided on one end. UV-stabilized, high impact, clear polycarbonate lens for maximum light output and high-impact resistance. High efficiency LEDs with 80% lumen maintenance at 60,000 hours; predicted life of more than 50,000 hours. UL listed. For use in wet locations under covered ceilings. For use in ambient temperatures from -22°F (-30°C) to 77°F (25°C). IP65 rated.

Product Specifications

    • AVG. LIFE HOURS50000
    • BRANDLithonia Lighting
    • CRI83
    • LUMENS2100
    • PACKAGE QUANTITY1
    • TYPELED Vaportight
    • MANUFACTURERS PART NUMBERXWMLED
    • VOLTAGEMvolt
    • WATTAGE24
    • HEIGHT INCHES3
    • COLOR TEMPERATURE4000
    • LENGTH INCHES47 1/2
    • AVERAGE LIFE HOURS50000
    • WIDTH INCHES3

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How is this powered?

Question Asked By: Spencer , Las Vegas , May 07, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result